Beli pipa spiral di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ¿ Material name in German, English, French and Spanish ¿ chemical formula, CAS No, hazard pictogram, signal word ¿ Risk Phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.
- MONAKE Demolition Hammeratribut:
- Rated Voltage (V): 220
- Frequency (Hz): 50
- VITLAB Wash Bottle VITSafe Narrow Mouth Type (Botol Cuci Lab)Deskripsi:Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ◾ Material name in German, English, French and Spanish ◾ Chemical formula, CAS No., hazard pictogram, signal word ◾ Risk phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.atribut:
- Capacity (ml): 500
- Material: PE-LD
- Thread: GL 25
- Diameter (Ø mm): 74.0
- Height (mm): 180.0
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- Tea Jus Minuman Serbuk Teh InstanDeskripsi:Tea Jus adalah minuman teh instan dalam bentuk serbuk granulasi modern yang mudah larut dan dapat tercampur sempurna, sehingga praktis untuk disajikan dalam kondisi dingin ataupun hangat.Keunggulan:- Berbentuk granula (butiran kapsul), sehingga lebih cepat larut di dalam air- Aroma teh yang harum dan terjaga kesegarannya- Dikemas dengan kemasan berkualitas yang kedap udara sehingga tidak mudah menggumpal
- BOSCH Chisel for Breaker Hex 30mmDeskripsi:Pahat runcing dengan poros heksagonal 30 mm, self-sharpeningatribut:
- Shank Shape: Heksagon
- monotaro.id Kain Lap Mikrofiber 40x40cm 320gsmDeskripsi:Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.atribut:
- Size (cm): 40x40
- Weight (gsm): 320
- Material: 80% Polyester + 20% Polyamide
- Model : 1 Sisi
- BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)Deskripsi:Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- Plug Type: Three-Prong
- Power Source: Corded
- Voltage (V): 120 (AC)
- Makita Demolition Hammer SDS Max (Mesin Bobok Beton)atribut:
- Kecepatan Pukulan: 950 - 1.900 ipm
- PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)Deskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.atribut:
- Diameter (mm): 5
- Capacity (ml): 250
- Material: Polietilin (PE)
- MONAKE Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)atribut:
- Power Value (W): 380
- Rated Voltage (V): 220
- Frequency (Hz): 50
- Maximum Cutting At 90° (mm): 33
- Max. Wood Cutting Depth (mm): 5
- Angle in Miter (°): 0 to 45
- Max. Steel Cutting Depth (mm): 6
- No Load Speed (rpm): 0-3000
- Heller Mata Bor Bobok 1225 SDS-MaxDeskripsi:1225 ENDURO SDS-max CHISELS. Premium chisel: long-life. Powerful. Self-sharpening. - Longer service life thanks to innovative chisel blade design and longer blade length. - Reduced profile wear over the entire service life. - Reduces work time thanks to ideal tip design. - Increases comfort by reducing vibrations. - Maximum ruggedness with wear resistant material quality.atribut:
- Overall Length (mm): 350
Daftar Harga pipa spiral Terbaru October 2026
| VITLAB Wash Bottle (Botol Cuci Lab) | Rp309.900 |
| MONAKE Demolition Hammer | Rp1.399.900 |
| VITLAB Wash Bottle VITSafe Narrow Mouth Type (Botol Cuci Lab) | Rp829.900 |
| BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab) | Rp229.900 |
| BOSCH Demolition Hammer (Mesin Bobok Beton) | Rp4.099.900 |
| VITLAB Wash Bottle (Botol Cuci Lab) | Rp159.900 |
| NIKKO Wash Bottle Plastic (Botol Cuci Lab) | Rp129.900 |
| INGCO Demolition Breaker | Rp2.099.900 |
| Tea Jus Minuman Serbuk Teh Instan | Rp109.900 |
| BOSCH Chisel for Breaker Hex 30mm | Rp729.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hsP103518640-1.jpg)

/hjP103518631-2.jpg)
/P102092729-1.jpg)
/P101518657-6.jpg)
/itP103518677-1.jpg)
/jsP102092712-2.jpg)




%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Tapmatic%20Dual%20Action%20Cutting%20Fluid/8wP106947320-1.jpg)
/b5P109724401-4.jpg)
/P101578385-1.jpg)
/08P108043008-1.jpg)
/dhP107834485-2.jpg)
/azP109151395-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)