VITLAB Wash Bottle VITSafe Narrow Mouth Type (Botol Cuci Lab)

Sebelum PPN:
Rp829.900 - Rp869.900
Spesifikasi
Capacity (ml)500
MaterialPE-LD
ThreadGL 25
Diameter (Ø mm)74.0
Height (mm)180.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ◾ Material name in German, English, French and Spanish ◾ Chemical formula, CAS No., hazard pictogram, signal word ◾ Risk phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.

Ulasan Produk

Tidak ada ulasan