Beli pipa baja di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Carbon Steel Pipe A53 (Pipa Baja Karbon)Deskripsi:Pipa ASTM A53 adalah pipa besi untuk struktur dan cairan tekanan rendahatribut:
- Pipe Thickness: SCH80
- Material: Carbon Steel A53
- Bakrie Pipe Baja Karbon SCH40atribut:
- Schedule No: 40
- ASTM A-53: Grade B
- Carbon: 0.3
- Chromium: 0.4
- Copper: 0.4
- Length Size (m): 6
- Manganese: 1.2
- Nickel: 0.4
- Phosporus: 0.05
- Sulfur: 0.045
- Tensil Strength (minute): 6000psi (415MPa)
- Yield Strength (minute): 35000psi (240MPa)
- Spindo Pipa Baja Saluran Air Medium Galvanisedatribut:
- Hydrostatic Test (kgf/cm²): 50
- Standard Length (m): 6
- Tolerance on Wall Thickness: +15% & -10%
- Bakrie Pipe Black Steel Pipe SIODeskripsi:Pipa baja hitam untuk aplikasi umum
- Bakrie Pipe Black Steel Pipe SNIDeskripsi:Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- Non Brand Carbon Steel Pipe (Pipa Baja Karbon)atribut:
- Pipe Thickness: SCH80
- Length (m): 6
- Bakrie Pipe Black Steel Pipe BOSDeskripsi:Pipa untuk aplikasi umum
- Spindo Carbon Steel Pipe (Galvanize)Deskripsi:Diameter 80mm, tebal 5.49mm; berat 11.2 kg/matribut:
- Length (m): 6
- RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
- Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)Deskripsi:Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan andaatribut:
- Material: Sus 304
- Grade: SS304L
- ASTM: 312
- ASME: B36.19
- Lenght (m): 6
- Spindo Black Steel Pipe (Pipa Baja Hitam)atribut:
- Chemical Composition (% Max): Carbon 0.30%, Manganese 1.20%, Phosphoris 0.05%, Sulfur 0.045%, Copper 0.40%, Nickel 0.40%, Chromium 0.40%, Molibdenum 0.15%, Vanadium 0.08%, Cu+Ni+Cr+Mo+V 1.00%
- Elongation In (inch): 2
- Elongation In (mm): 50
- Minimum Tensile Strength (MPa): 415
- Minimum Yield Strength (MPa): 240
- Nominal size (inch): 1.25
- Outside Diameter (inch): 1.66
- Outside Diameter (mm): 42.2
- SCH No: 40
- Tensile Strength, min (psi): 60000
- Test Pressure (kPa): 8900
- Test Pressure (psi): 1300
- Wall Thickness (inch): 0.14
- Wall Thickness (mm): 3.56
- Weight Class: STD
- Weight Plain End (kg/m): 3.39
- Zinc Coating Weight (g/m²): 550
- Zinc Coating Weight (µm): 77
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- Spindo Pipa Baja Saluran Air Tipis Black Steelatribut:
- Hydrostatic Test (kgf/cm²): 50
- Tolerance on Wall Thickness: +10% & -8%
- Color: Black
- Standard Length (m): 6
- Non Brand Pipa Bulat Stainless SteelDeskripsi:Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.atribut:
- Material: Stainless steel
- Length (m): 3
Daftar Harga pipa baja Terbaru November 2026
| Non Brand Carbon Steel Pipe A53 (Pipa Baja Karbon) | Rp849.900 |
| Bakrie Pipe Baja Karbon SCH40 | Rp1.099.900 |
| Spindo Pipa Baja Saluran Air Medium Galvanised | Rp389.900 |
| Bakrie Pipe Black Steel Pipe SIO | Rp209.900 |
| Bakrie Pipe Black Steel Pipe SNI | Rp279.900 |
| Bakrie Pipe Black Steel Pipe SCH 40 S53 | Rp289.900 |
| Non Brand Carbon Steel Pipe (Pipa Baja Karbon) | Rp539.900 |
| Bakrie Pipe Black Steel Pipe BOS | Rp199.900 |
| Spindo Carbon Steel Pipe (Galvanize) | Rp489.900 |
| RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE) | Rp95.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/e1P111294505-1.jpg)





/dwP111077500-1.jpg)

/asP107643388-5.jpg)
/8sP106836316-1.jpg)
/8kP110092308-1.jpg)

/b7P107643403-1.jpg)
/p3P111249903-1.jpg)
/rjP108495991-1.jpg)
/0zP116000035-1.jpg)
/f1P104821541-1.jpg)
/mzP110447827-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)