Beli pin spanner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Universal Pin Spanner SetDeskripsi:- Made of special steel to adjust or remove the win-hole nuts.- Replace pins and central adjustable nut for any size you needatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SUPER TOOL Pin SpannerDeskripsi:-A strong type.-Exclusive spanner for tightening the round nut with a pin hole.-A design that can be used by a shock (single hand hammer) to the rear rotating part of the handle part.-Pin PWA (2 pieces per set)/PWB (2 pieces per set)atribut:
- Accessories: Pin PWA (2 pieces per set)/PWB (2 pieces per set)
- Applicable Dimensions (mm): 18 to 100
- Pin Diameter (mm): 5x7, 6x8
- Total Length (mm): 250
- GEDORE Adjustable Pin Spanner WrenchDeskripsi:-Exclusive spanner for tightening the round nut with a pin hole.atribut:
- Material: Chrome Vanadium Steel (Cr-V), Treated with Manganese Phosphate
- STAHLWILLE Basic Wrenchesatribut:
- Stahlwille Code: 96501001
- WILLIAMS Spanner Wrenchatribut:
- UNSPSC: 31160000
- Vertex Adjustable WrenchDeskripsi:Tool for Setting, Time Savingatribut:
- Size (mm): 7 - 40
- Collets: TC-312/TC-820
- Diameter D (mm): 2.5
- WESTWARD Adjustable Pin Spanner WrenchDeskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.atribut:
- Corrosion-Resistant: Yes
- Adjustable: Manual
- Finish: Black Oxide
- Handle Color: Black
- Material: Alloy Steel
- Pin Shape: Round
- Side or Face Opening: Side
- UNSPSC: 27111726
- KLEIN TOOLS Wrench Bell Systematribut:
- Tether Style: Tether Capable
- UNSPSC: 27111714
- AMF Hook Pin Spanner Wrench RoundDeskripsi:AMF C - Hook Spanner With Round PinVersion:Special steel, drive head ground, hardened and burnished.Hook spanner with round pin to DIN 1810 B.Application:For DIN 1816 capstan nuts.atribut:
- Size: 180/195 mm
- GEDORE Spanner WrenchDeskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.
- PROTO Single Open End Wrench Check Nut (Kunci Pas)Deskripsi:Open end wrenches have a wrench head on one end of the handle with no head on the opposite end that allows for a secure grip on the full length of the handle. They can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These single end wrenches are SAE (inch) size for use on one specific size fastener.atribut:
- Handle Color: Black
- Handle Type: One Piece
- Single End/Double End: Single End
- Material: Alloy Steel
- Finish: Black Oxide
- Head Offset Angle (°): 15
- Head Type: Standard
- Measurement Type: SAE
- Opening Angle (°): 15
- Opening Type: Rounded
- Standards: ASME
- Tether Style: Not Tether Capable
- Wrench Length Style: Standard
- Wrench Product Grouping: Wrenches
- Wrench Shape: Straight
- PROTO Adjustable Pin Spanner WrenchDeskripsi:These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: One Piece
- Adjustable: Manual
- Adjustment Type: Quick Adjust
- Finish: Black Oxide
- Material: Alloy Steel
- Measurement Type: SAE
- Pin Shape: Round
- Side or Face Opening: Side
- Standards: Federal Specification GGG-W-665B
- Tether Style: Tether Capable
- monotaro Sliding Adjustment Hook Spanner (Kunci Pas Kait)Deskripsi:It is a sliding type hook spanner that can adjust the opening width. It is exclusive for grooved round nut. For attaching and detaching the round nut and the bearing nutatribut:
- Type: Standard type
- Material: Carbon steel
- Form of Claw Mark: Hook type
- Asahi Tools Hook Pin Spanner Wrench FPDeskripsi:Usage:For the circular holes of a circular nutatribut:
- Type: Hook pin spanner
- Finishing Material: Cr-V Cathodic Electrodeposition
- Weight (g): 150
- Dimensions d (mm): Φ4.5
- Dimensions t (mm): 6.5
- ASH Hook Spanner Wrenchatribut:
- Type: Hooking spanner
- WESTWARD Fixed Pin Spanner WrenchDeskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.atribut:
- Corrosion-Resistant: Yes
- Item: Fixed Pin Spanner Wrench
- Adjustable: Manual
- Finish: Black Oxide
- Handle Color: Black
- Material: Alloy Steel
- Pin Shape: Round
- Side or Face Opening: Side
- Kennedy Adjustable Pin Hook Wrench (Kunci Komster)Deskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Type: Adjustable Pin & Hook Wrench
- Finish/Coating: Chrome
- Handle Material: Steel
- Jaw Material: Steel
Daftar Harga pin spanner Terbaru March 2026
| JTC Universal Pin Spanner Set | Rp1.699.900 |
| SUPER TOOL Pin Spanner | Rp2.099.900 |
| GEDORE Adjustable Pin Spanner Wrench | Rp1.199.900 |
| SUPER TOOL Pin Spanner | Rp239.900 |
| STAHLWILLE Basic Wrenches | Rp28.999.900 |
| WILLIAMS Spanner Wrench | Rp9.799.900 |
| Vertex Adjustable Wrench | Rp149.900 |
| KENTA Double Box End Wrench All Polished (Kunci Ring) | Rp419.900 |
| WESTWARD Adjustable Pin Spanner Wrench | Rp559.900 |
| KLEIN TOOLS Wrench Bell System | Rp3.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/ahP105979377-1.jpg)




/ggP107277592-1.jpg)

/esP102247532-6.jpg)



/23P102135075-13.jpg)