BOSCH Cordless Grinder

Kondisi Barang:
Sebelum PPN:
Rp5.699.900
Spesifikasi
Battery TypeLithium ion
Fixing Bolt Diameter with FlangeM5
Grinding Wheel Diameter (mm)76
Height (mm)105
MaterialPolyamide Resin (PA)
No Load Rotation Speed (rpm)19500
Total Length (mm)180
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery and charger are sold separately.
Feature
- Light and compact, with excellent workability.
- Ergonomic design makes it easy for anyone to hold.
- Uses a brushless motor.
- An integrated cutting wheel protection cover whose position can be easily adjusted.
- Safety design.
Use
Cutting metal, plastic, brick, tile joints, etc.

Ulasan Produk

Tidak ada ulasan