Beli pin connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HARTING Heavy duty power connector insert Han ESatribut:
- Conform to: (PE contact) Yes
- Contact Gender: Female
- Material (Insert Nut): Polycarbonate + (PC)
- Number of Contacts: 6
- Operating Temperature (°C): -40 to +125
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 16
- Rated Voltage (V): 500
- Size: 6B
- Type: Insert
- QUICKCABLE Power Connector Contact (Pin Konektor)Deskripsi:Connector contacts are the conductive part of the connector that transfer electricity from the battery through the cables. They may be pins or receptacles but are the main contact points between the battery terminal and the cables.
- APEX (connector) Microphone Connector PLT Series Straight PlugDeskripsi:It is a 2-pin MIC plug.atribut:
- AS ONE Part Number: 63-3109-31
- Connection Method: Solder
- Connector Shape: Normal core plug
- Insulation Resistance (MΩ): (DC500V)1000
- Maximum rated voltage (V): 1 minute / 1000 (AC.V.rms)
- Number of Pins: 2
- Part Number: 63-3109-31
- Rating: 125V/5A
- Resistance (MΩ): Contact (DC1A): 15
- Specification: Package: MIC type
- Kyohritsu Electronic Industry Plug contact pin for QI connectorDeskripsi:Plug contact pin for QI connector. Compatible wires are AWG24 to 28.atribut:
- Applicable Connector: QI connector series (2.54mm pitch)
- Applicable wire range AWG (#): 24~28
- Insulation Resistance (MΩ): 1000
- Rated Current (A): 3(AC/DC)
- Rated Voltage (V): 250
- Temperature Range (°C): -25~85
- Withstand Voltage (V/minute): 1000
- NICHIFU Insulating Pin Terminalatribut:
- Rated Voltage (V): 300
- HARTING Terminal Blcok Han E Type Screwatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 16
- Rated Voltage: 500V
- Terminal Connection: Screw terminal
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- Nanaboshi Metal Connector NCS-16 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fitatribut:
- Rated: 5A125V
- Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
- Contact Materials: Copper Alloy, Nickel Plate
- Insulator Materials: Synthetic Resin
- APEX (connector) Microphone PLT Series Straight PlugDeskripsi:It is a 4-pin MIC plug.
- RS PRO 2 Position Selector Switch HeadDeskripsi:RS PRO Selector Switch Head - 2 Position, Latching, 22 mm cutoutNeed reliable selector switch head? This RS PRO switch head is a two-position piece you can use with the RS PRO modular plastic push button series to build your own selector switch. The product has a compact and robust design to ensure its durability. It has a contact block mounting clip and you can easily install it using a standard lock nut. You can also stack it along with up to six contact blocks. The switch head is very durable and has a mechanical life of more than one million uses. It also has an Ingress Protection (IP) rating of IP65 to ensure it's protected from dust and low-pressure jets of water. The product complies with American (ANSI/ESD S20.20:2014) and British (BS EN 61340-5-1:2007) electrostatic discharge (ESD) requirements, so you can be certain the risk of a discharge is reduced.atribut:
- Cut-out Diameter (mm): 22
- IP Rating: IP65
- Non Brand Pin & Sleeve ConnectorDeskripsi:These pin and sleeve connectors have watertight constructions that protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.atribut:
- Cap Type: Spring-Loaded Cap
- Connection Orientation: Straight
- For Maximum Cable Diameter (inch): 1.25
- For Minimum Cable Diameter (inch): 0.5
- Grounding: Grounded
- Grounding Style: IEC
- Housing Color: Red
- Housing Material: Composite
- IP Rating: IP67
- Market: Industrial
- Maximum Operating Temperature (°C): 75
- Minimum Operating Temperature (°C): -40
- Number of Poles: 3
- Number of wires: 4
- Phase: Three
- Resistance Properties: Watertight
- Reverse Service: No
- Shrouded: Yes
- Standards: IEC 309-1; IEC 309-2; UL 498
- Voltage Rating (V): 480 (AC)
- Wire Connection Type: Screw Terminals
- Parker Solenoid Coil Connector (Konektor Katup Solenoid)Deskripsi:Find reliable solenoid coil connectors that can connect the solenoid valves and coils in your pneumatic system. Lead types include cord, molded wire and plug-in. Select the voltage level and size that can fit your application.atribut:
- UNSPSC: 40141605
- Maximum Ambient Temperature (°F): 120
- Standards: IP65
- Strain Relief: Yes
- Type: Female
- Trimate D-Sub 9 pin connector (male-male)Deskripsi:D-Sub 9 pin connector. The connector shape is male-male.To extend or convert a cable with a D-Sub 9-pin (female) connectoratribut:
- Connector 1: D-Sub 9 pin
- Connector 2: D-Sub 9 pin
- Connector Shape: D-Sub9 pin (male) - D-Sub9 pin (male)
- Conversion Type: Male - Male
- Male Mounting: D-Sub 9 pin
- HARTING Heavy duty power connector insert Han Eatribut:
- Conductor Cross Section Area (mm²): 0.14 to 2.5
- Conform to: (PE contact) Yes
- Connection Method: Cage clamp terminal
- Contact Gender: Male
- Contact Material: Copper alloy
- Material (Insert Nut): Polycarbonate + (PC)
- Number of Contacts: 16
- Operating Temperature (°C): -40 to +125
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 16
- Rated Voltage (V): 500
- Size: 16B
- Surface Treatment (Contact): Silver plating
- Type: Insert
- StarTech.com 1.8m VGA extension cable for high resolution display Mini D-Sub 15 pin (male/female) Analog RGB compatible display cableDeskripsi:It also supports VGA monitors of 1920 x 1200 or higher. Triple coaxial + twisted pair wire for clear images. 75Ω impedance that reproduces bright and clear images on a VGA monitor. Ferrite core to prevent radio interference. Molded connector with stress relaxation.Extend VGA monitor cable* Pin 9 is not attached to the connector.atribut:
- Cable Length (m): 1.8
- Color: Black
- Connector Shape: VGA (High Density D-Sub, 15 pin) (male) to VGA (High Density D-Sub, 15 pin) (Female)
- Conversion Type: Male-female
- Ferrite Core: Yes
- Mass (g): 235
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Warranty Period: lifetime
- HARTING Heavy Duty Power Connector Contacts Han Eatribut:
- Conductor Cross Section Area (mm²): 0.75 to 2.5
- Conform to: (PE contact) Yes
- Connection Method: Screw terminal
- Contact Gender: Male
- Contact Material: Copper alloy
- Material (Insert Nut): Polycarbonate + (PC)
- Number of Contacts: 6
- Operating Temperature (°C): -40 to +125
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 16
- Rated Voltage (V): 500
- Size: 6B
- Surface Treatment (Contact): Silver plating
- Type: Insert
- KRISBOW Industrial Wall Fan (Kipas Angin)atribut:
- Fan Type: Wall Fan
- Speed Settings: 3 Speed Levels
- HARTING Heavy duty power connector housing Han Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga pin connector Terbaru November 2026
| HARTING Heavy duty power connector insert Han ES | Rp499.900 |
| QUICKCABLE Power Connector Contact (Pin Konektor) | Rp619.900 |
| APEX (connector) Microphone Connector PLT Series Straight Plug | Rp149.900 |
| Kyohritsu Electronic Industry Plug contact pin for QI connector | Rp189.900 |
| NICHIFU Insulating Pin Terminal | Rp369.900 |
| HARTING Terminal Blcok Han E Type Screw | Rp339.900 |
| Nanaboshi Metal Connector NCS-25 Series | Rp139.900 |
| Nanaboshi Metal Connector NCS-16 Series | Rp99.900 |
| APEX (connector) Microphone PLT Series Straight Plug | Rp159.900 |
| RS PRO 2 Position Selector Switch Head | Rp239.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/2lP116785093-1.jpg)
%20Microphone%20Connector%20PLT%20Series%20Straight%20Plug/qhP112524953-1.jpg)





%20Microphone%20PLT%20Series%20Straight%20Plug/nbP110246839-1.jpg)

/ouP104602894-1.jpg)

/euP109572534-1.jpg)
/2yP113589106-2.jpg)

%20Analog%20RGB%20compatible%20display%20cable/ppP113553925-2.jpg)

/csP102874460-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)