QUICKCABLE Power Connector Contact (Pin Konektor)

Sebelum PPN:
Rp619.900 - Rp829.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector contacts are the conductive part of the connector that transfer electricity from the battery through the cables. They may be pins or receptacles but are the main contact points between the battery terminal and the cables.
Feature
Power Connector Contact Connector Type Crimp Maximum Current 175 A Minimum Current 175 A Color Silver Guage 1/0 ga Maximum Operating Temperature 221 Degrees F Minimum Operating Temperature -4 Degrees F Duty Rating Heavy Mounting Style Crimp Plating Silver Plated Material Copper Features Use a Crimp Tool for Solid Dependable Crimps Application Commercial Industrial Contact Material Silver Plated Copper Product Type Power Connector Contact Standards CSA UL Package Quantity 5

Ulasan Produk

Tidak ada ulasan