Beli pilot fountain pen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pilot Pulpen Frixion Pointatribut:
- Tip Type: Conical
- Body Material: Plastic
- Capped or Retracable: Retractable-Slide Button
- Grip Material: Rubber
- Pilot Mechanical Pencil Super GripDeskripsi:The Super Grip Neon 0.5mm is a refillable mechanical pencil with a retractable and sliding metal sleeve for complete use of the lead - even when it breaks. Its grip has been designed for a more comfortable hold. The Super Grip Neon 0.5mm includes an integrated eraser which is protected by a clear plastic cone.atribut:
- Tip Size (mm): 0.5
- Parker IM Black Series Pen (Pulpen)atribut:
- Material: Metal
- Platignum Pen Pulpen Fountain Tixxatribut:
- Tip Size (mm): 0.2-0.3
- Line Width (mm): 0.5
- Write out length (m): 2000
- Parker IM Monochrome Fountain PenDeskripsi:An ideal partner with unlimited potential, Parker IM is all at once smart, polished and established. With a durable stainless steel nib and finishes that echo the Parker legacy, every detail is refined to deliver a writing experience that is always dependable.atribut:
- Color: Matte Black
- Writing Type: Fountain Pen
- Trims Metal: Black PVD
- Cap Material: Lacquer PVD
- Mitsubishi Pencil (Uni-Ball) Pulpen Uni Ball UB-105atribut:
- Size: 0,5 mm
- Tip Size (mm): 0.5
- Pilot Pulpen Frixion Clickeratribut:
- Tip: 0.7 mm
- Tip Size (mm): 0.7
- Pilot Mechanic Pencil (Pensil Mekanik)atribut:
- Color: Assorted Color
- Platignum Pen Fountain Pen Vibe Seriesatribut:
- Ink Type: Liquid Ink
- Material: Metal
- Refill Type: Refillable, Ink Cartridge
- Material Nib: Steel
- Size Nib: Medium
- Type Nib: Fountain
- Deli Fountain Pen Tubeatribut:
- Color: Crystal Blue
- Description: Deli SF124 Little Liu Duck Thermal Erasable Student Ink Bag (6 pieces/box) (Crystal Blue)
- Sailor Pen fountain pen support kitDeskripsi:3 ways to use by changing the special nozzle! Clean the nib with the cleaning nozzle and replenish the bottled ink with the ink suction nozzle, so you can always use your fountain pen comfortably. Add your favorite ink to the reusable empty cartridge tube for even more fun!*The nozzle of this product is exclusively for sailor fountain pens. However, it cannot be used with some fine-bore fountain pens such as inhalation type (tail plug rotation inhalation type) and Charena.atribut:
- Dimensions, Width W x Depth D x Height H (mm): 69x24x94
- Mass (g): 47
- Repeated and Refillable: Correspondence
- Set Contents: Cleaner body, dedicated nozzle (cleaning nozzle, ink suction nozzle), empty cartridge cylinder
- Pilot Pulpenatribut:
- Tip Size (mm): 0.7
- Pilot Pulpen Color ENOatribut:
- Tip Size (mm): 0.7
- Pilot Isi Ulang Pulpen Frixion BLS-FR7atribut:
- Tip Size (mm): 0.7
Daftar Harga pilot fountain pen Terbaru March 2026
| Deli Fountain Pen | Rp4.900 |
| Pilot Pulpen Frixion Point | Rp26.900 |
| Pilot Mechanical Pencil Super Grip | Rp199.900 |
| Parker IM Black Series Pen (Pulpen) | Rp549.900 |
| Platignum Pen Pulpen Fountain Tixx | Rp36.900 |
| Parker IM Monochrome Fountain Pen | Rp659.900 |
| Mitsubishi Pencil (Uni-Ball) Pulpen Uni Ball UB-105 | Rp8.900 |
| Snowman Pulpen V-5 | Rp8.900 |
| Pilot Pulpen Frixion Clicker | Rp26.900 |
| Pilot Mechanic Pencil (Pensil Mekanik) | Rp19.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





















































































































































/pcP103640912-1.jpg)


%20Pulpen%20Uni%20Ball%20UB-105/P101546681-1.jpg)


/P101523644-1.jpg)