Sailor Pen fountain pen support kit

Sebelum PPN:
Rp179.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)69x24x94
Mass (g)47
Repeated and RefillableCorrespondence
Set ContentsCleaner body, dedicated nozzle (cleaning nozzle, ink suction nozzle), empty cartridge cylinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 ways to use by changing the special nozzle!
Clean the nib with the cleaning nozzle and replenish the bottled ink with the ink suction nozzle, so you can always use your fountain pen comfortably.
Add your favorite ink to the reusable empty cartridge tube for even more fun!
*The nozzle of this product is exclusively for sailor fountain pens. However, it cannot be used with some fine-bore fountain pens such as inhalation type (tail plug rotation inhalation type) and Charena.

Ulasan Produk

Tidak ada ulasan