Sailor Pen Fountain pen recycling factory Desk pen (Pulpen)

Sebelum PPN:
Rp219.900
Spesifikasi
Eco Mark Certification Number18 112 310
Included AccessoriesFountain pen instruction manual
Main Unit Size (mm)DIA11.5x179 (including clip)
Mass of Main Unit (g)6.6
MethodConverter/cartridge dual-use
NibStainless steel
Repeated and RefillableCorrespondence
TypeExtra Fine (EF)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to write with and can be used casually, even by those who are using a fountain pen for the first time.
Perfect for resumes, postcards, and penmanship.
Feature
=Specification&"
"&[Lid] Recycled PP resin [Body/tip] Recycled AS resin, ABS resin

Ulasan Produk

Tidak ada ulasan