Beli pillow blok bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. ASB Pillow Block Bearing (Bearing Duduk)
    35%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp22.900

  3. Mitsubishi Electric Geared Motor (Motor Listrik)
    Mulai

    Rp7.999.900

    Mitsubishi Electric Geared Motor (Motor Listrik)
    Deskripsi:
    The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.
    atribut:
    • Frequency (Hz): 50/60/60
    • Power Supply: Three-phase
  4. FYH UCPA Narrow Width Pillow Type (Cylindrical Hole) (Bearing Duduk)
    Mulai

    Rp469.900

    FYH UCPA Narrow Width Pillow Type (Cylindrical Hole) (Bearing Duduk)
    atribut:
    • Dimension L1: 36mm
    • Compatible Grease Nipple: A-1/4-28UNF
    • Dimension L: 94mm
    • Shape: Narrow pillow type
    • Dimension J: 66mm (+/- 0.5)
    • Shaft Diameter d: Ø 30mm
    • Dimension H3: 18mm
    • Dimension H2: 84mm
    • Dimension A (mm): 50
    • Dimensions h: 42.9mm (+/- 0.15)mm
  5. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  6. FYH (Nippon Pillow Block) Block Triple Seal UCPA Series
    Mulai

    Rp489.900

    FYH (Nippon Pillow Block) Block Triple Seal UCPA Series
    Deskripsi:
    Narrow cylindrical bore pillow unit, triple seal
  7. NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    53%
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  8. FYH Ball Bearing for Unit UC 200 Series For Light Load (Unit Bantalan Bola)
    Mulai

    Rp99.900

    FYH Ball Bearing for Unit UC 200 Series For Light Load (Unit Bantalan Bola)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. TOWA Small Paddle Level Switch (Sakelar Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    TOWA Small Paddle Level Switch (Sakelar Level)
    Deskripsi:
    - The definitive edition of stable detection & low cost models. - Number of achievements in the industry No.1. - Compact design, ideal for small tanks and hoppers! - All models are RoHS compliant.
    atribut:
    • Mounting (inch): 3/4 (Screw-in type/G PF)
    • Supply Voltage (V): AC200 (50/60Hz)
    • Degree of Protection: IP55 equivalent
    • Output Contact: 1C contact AC250V6A (resistance load
    • Feather Dimensions (mm): W-35x80
    • Working PressureRrange (kPa): 0 - 196 / In tank
    • Dimension L (mm): 85
    • Power Consumption (W): 1.5
    • Rotation Speed (rpm): 1.0
  10. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  11. Habotest Multimeter Digital (Multitester)
    Mulai

    Rp429.900

    Habotest Multimeter Digital (Multitester)
    Deskripsi:
    Analog Bar: YesDisplay: Color Screen Display
  12. ZOTEK Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    ZOTEK Multimeter Digital (Multitester)
    Deskripsi:
    Kecil dan Mudah DibawaDigital Multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Multimeter ini dilengkapi dengan LCD dan hadir dengan design yang ringan dan kecil sehingga dapat Anda bawa kemana saja.
  13. ALPHA PVC Insulated Terminal Sleeve
    Mulai

    Rp4.900

    ALPHA PVC Insulated Terminal Sleeve
    atribut:
    • Quantity (pcs): 100
  14. CELDUC Solid State Relay
    Mulai

    Rp1.399.900

    CELDUC Solid State Relay
    atribut:
    • Minimum load Current (mA): 5
    • Output Device: Triac
  15. Orientalmotor Reversible Motor WK2 Series
    Mulai

    Rp1.399.900

    Orientalmotor Reversible Motor WK2 Series
    Deskripsi:
    The product name on the motor nameplate is 0RK1A-AW2. The suffix (J) of the product name above indicates the type of capacitor. Accessories: Motor: Motor, capacitor, capacitor cap, instruction manual
    atribut:
    • Time Rating (hour): 0.5
  16. KRAKATAU STEEL Besi Kanal U
    Mulai

    Rp1.099.900

    KRAKATAU STEEL Besi Kanal U
    atribut:
    • Length (m): 6
    • Thickness (mm): 5
    • Dimensions (mm): 100x50x5
Daftar Harga pillow blok bearing Terbaru November 2026
FYH Pillow Block Bearing UCPA Series (Bantalan Blok)Rp139.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
ASB Pillow Block Bearing (Bearing Duduk)Rp22.900
Mitsubishi Electric Geared Motor (Motor Listrik)Rp7.999.900
FYH UCPA Narrow Width Pillow Type (Cylindrical Hole) (Bearing Duduk)Rp469.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
FYH (Nippon Pillow Block) Block Triple Seal UCPA SeriesRp489.900
NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)Rp149.900
FYH Ball Bearing for Unit UC 200 Series For Light Load (Unit Bantalan Bola)Rp99.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)