Beli pillow block bearings di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. JTC Pillow Block Bearing
    Mulai

    Rp42.900

    JTC Pillow Block Bearing
    atribut:
    • Bearing Number: UCP205
    • Diameter: 25mm
    • Bolt Size: M10
  4. FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    Mulai

    Rp5.699.900

    FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  5. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  6. FYH Pillow Block Bearing UKPX Series (Bearing Duduk)
    Mulai

    Rp989.900

    FYH Pillow Block Bearing UKPX Series (Bearing Duduk)
    atribut:
    • Housing Number: PX11
    • Bearing Number: UKX11
    • Shaft Size: 2 in
    • Dimension: 69.8x260x184 mm (2-3/4x10-1/4x7-1/4 in)
    • Basic Load Cr: 52.4 kN, 11780 lbf
    • Rating Cor: 36.2 kN, 8138 lbf
  7. TR Insert Bearing (Laher)
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  8. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  9. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  10. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

Daftar Harga pillow block bearings Terbaru October 2026
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
TR Four Bolt Flanges (Mounted Bearing)Rp63.900
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
JTC Pillow Block BearingRp42.900
TR Take Up Unit Bearing (Take-Up Bearing)Rp83.900
ASB Four Bolt Flanges (Mounted Bearing)Rp29.900
FYH Pillow Block Bearing UKP Series (Bearing Duduk)Rp5.699.900
ASB Insert BearingRp12.900
FYH Pillow Block Bearing UCPA Series (Bearing Duduk)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)