Beli photosensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- WAKI Magnet Bar Akrilik (Batang Magnet Akrilik)atribut:
- Color: Skeleton Blue
- Length (mm): 220
- Material: Acrylic resin, neodymium magnet
- Thickness (mm): 8
- Width (mm): 20
- DV Photo Sensoratribut:
- Voltage Rate (VAC): 220
- Current Rate (A): 10
- KAGASEL Photo Controls AS SeriesDeskripsi:1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.atribut:
- Type: Thermal Relay Type
- Voltage Rating (V): 220
- SELCON Photocellatribut:
- Type: Thermal Relay Type
- Voltage Rating (V): 220
- INTERMATIC Lighting PhotocontrolDeskripsi:These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.atribut:
- UNSPSC: 39121524
- Contact Form: SPST
- Enclosure Type: Raintight
- Setting: Dusk to Dawn
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- TORK Lighting PhotocontrolDeskripsi:These photocontrols are designed to turn lights on at dusk and off at dawn. Each features a built-in delay that helps to prevent false cycling due to car headlights and lightning. They also feature die-cast aluminum housing. Use with parking lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting, and street lighting.
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- Autonics Photoelectric Sensors AC/DC Type BX SeriesDeskripsi:The BX series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. The terminal type sensors also feature timer function to change between ON delay, OFF delay, and One-shot delay. Light ON/Dark ON operation mode switch and sensitivity adjusters are also available for easy configuration and set up. The universal AC/DC types feature a wide power supply range of 24-240 VAC / 24-240 VDC.
- KANETEC Magnetic BarDeskripsi:-Polygonal and equipped with holes on both ends for attachment.-A magnet bar used for powerful lattice type magnets.-For removing metal from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Width: 22mm
- TRUSCO Bar MagnetDeskripsi:-Memo and other items can be stably stopped because of stick shape.atribut:
- W x L x Thickness: 15x250x7mm
- MASKO Photo Cell (Sensor Cahaya)atribut:
- AC Voltage (V): 220
- RESIBON Grinding Wheel Green Ace Gold GA-50 (Batu Gerinda Fleksibel)atribut:
- Outer DiameterxThicknessxHole Diameter (mm): 50x4x9.53
- Max Working Peripheral Velocity: 72m/s (4300m/min)
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
Daftar Harga photosensor Terbaru October 2026
| Autonics Photoelectric Sensors AC/DC Type BEN Series | Rp599.900 |
| WAKI Magnet Bar Akrilik (Batang Magnet Akrilik) | Rp189.900 |
| DV Photo Sensor | Rp55.900 |
| KAGASEL Photo Controls AS Series | Rp189.900 |
| TRUSCO Bar Magnet | Rp40.900 |
| SELCON Photocell | Rp139.900 |
| INTERMATIC Lighting Photocontrol | Rp419.900 |
| EWIG Photocell Circle | Rp50.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
| TORK Lighting Photocontrol | Rp419.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/otP111731893-1.jpg)













%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Gerbang/BFT%20Automatic%20Sliding%20Gates/dzP103765503-1.jpg)
/q3P107625939-1.jpg)
/07P105258007-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)