Beli photo sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Closed Loop Stepper System AiC-CL SeriesDeskripsi:The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.atribut:
- Certification of Motor: CE
- Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
- Output Phase Motor: A,, B,, Z,
- Power Supply Driver (V): 24 DC
- Protection Structure of Motor: IP30
- DV Photo Sensoratribut:
- Voltage Rate (VAC): 220
- Current Rate (A): 10
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- Autonics Photoelectric Sensors Compact Type BJX SeriesDeskripsi:The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -25 to 60, storage: -40 to 70
- Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
- Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
- Operation Mode: Light ON/Dark ON(set by switch)
- Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
- Protection Structure: IP65 (IEC standard)
- Response Time (ms): Max. 1
- Sensitivity Adjustment: Sensitivity adjuster
- WAKI Acrylic Magnet Baratribut:
- Color: Skeleton Blue
- Length (mm): 220
- Material: Acrylic resin, neodymium magnet
- Thickness (mm): 8
- Width (mm): 20
- OMRON Photo Micro Sensor Grooved Cord Drawer Type EE-SPX-WDeskripsi:Modulated light type power supply voltage, which is not easily affected by ambient light, is 5 to 24 VDC with a wide range of bright and easy-to-see light indicators.atribut:
- Protection Class: IEC standard IP50
- Detection Method: Transmission type
- KAGASEL Photo Controls AS SeriesDeskripsi:1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.atribut:
- Type: Thermal Relay Type
- Voltage Rating (V): 220
- SIEMENS Simatic HMIatribut:
- Rated Voltage (LO) (V): 19.2
- Rate Voltage (UP) (V): 28.8
- OMRON Photoelectric Sensor With Built-in Amplifier (Small Size)Deskripsi:Industry-leading detection distance with built-in amplifier Low temperature operation guarantee that can be used even in a freezer warehouse Improves consistency between optical axis and mechanical axis Protects sensor even if wiring error occurs
- OMRON Distance Setting Type Photoelectric SensorDeskripsi:For workpieces that are difficult to detect (curved surface, gloss, casting surface), it was sometimes necessary to reselect the sensor or adjust the installation due to erroneous detection during design and startup. With the E3AS series, stable detection is possible without being affected by curved surfaces, gloss, and casting surfaces, shortening the design and start-up period.
- SIEMENS Kontaktor Magnet 3RT2017Deskripsi:Power contactor, AC-3 12 A, 5.5kW/400V 1 NO, 24V AC, 50/60 Hz 3-pole, Size S00 screw terminalatribut:
- Packaging Dimensions (mm): 50x61.50x77.50
- Power Loss (kW): 5.5
- Rated Voltage (V): 400
- Rated Current (A): 12
- OMRON Counter H7CX Seriesatribut:
- Family Type: H7CX
- Legrand Wattstopper Lightsaver Switching Photosensoratribut:
- Foot Candle Range: 1-1400 fc
- Deadband Adjustment Range: 25%, 50%, 75% & 100% above on setpoint
- Fort Sensor Cahayaatribut:
- Voltage (V): AC 220
- Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controlleratribut:
- Program Memory: Built-in 64000 step RAM (battery backup)
- SELCON Photocellatribut:
- Type: Thermal Relay Type
- Voltage Rating (V): 220
Daftar Harga photo sensor Terbaru January 2026
| Autonics Closed Loop Stepper System AiC-CL Series | Rp8.699.900 |
| Mitsubishi Electric Mitsubishi Plc (Cpu Unit) Unit | Rp4.399.900 |
| DV Photo Sensor | Rp53.900 |
| Autonics Photoelectric Sensors AC/DC Type BEN Series | Rp599.900 |
| Autonics Photoelectric Sensors Compact Type BJX Series | Rp419.900 |
| WAKI Acrylic Magnet Bar | Rp179.900 |
| OMRON Photo Micro Sensor Grooved Cord Drawer Type EE-SPX-W | Rp869.900 |
| KAGASEL Photo Controls AS Series | Rp159.900 |
| SIEMENS Simatic HMI | Rp10.999.900 |
| OMRON Photoelectric Sensor With Built-in Amplifier (Small Size) | Rp2.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20Unit/nwP105910860-1.jpg)







/k0P106914720-1.jpg)







%20Programmable%20Controller/a5P105910365-1.jpg)