Beli per spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp189.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  2. TOHATSU Strong Spring α TLR
    Mulai

    Rp329.900

    TOHATSU Strong Spring α TLR
    Deskripsi:
    ``Strong Spring'', ``Strong Spring for High Deflection'', and ``Strong Spring α'' are different from conventional round wires and use irregular cross-section materials, and Tohatsu was the first to standardize them in Japan. By using this irregular cross-section material, we are contributing to the miniaturization of Japanese molds."High Strength Spring α" TLR uses high silicon steel for springs and has excellent performance in high stress, amplitude, and heat resistance.
    atribut:
    • Material: Silicon Chrome Steel for Springs
    • Outer Diameter (φmm): 60
    • Inner Diameter (Φmm): 35
    • Type of Spring: Strong Spring
    • Color: Blue (Electrodeposition Coating)
    • Operating Temperature Range (°C): -30~150
  3. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  4. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  5. POWERPACK Tension Spring
    Mulai

    Rp29.900

    POWERPACK Tension Spring
    atribut:
    • Compatible for: Semi Automatic Strapping Machine KZB-I
  6. Non Brand CSM/SWM Series Coil Spring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  7. KENTA Ejector Spring
    Mulai

    Rp60.900

    KENTA Ejector Spring
    Deskripsi:
    Made of high grade spring steel, hardened for long life span.Suitable to used on all holesaws to give quick release of core piece after cutting.
    atribut:
    • Type: Ejector Spring
  8. Non Brand CSH/SWH Series Coil Spring
    Mulai

    Rp12.900

  9. OMRON Compact Basic Switch VX
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    OMRON Compact Basic Switch VX
    Deskripsi:
    Can be used for applications such as detection of light objects with high contact force even at low load operation
    atribut:
    • Protection Class: IEC IP40
    • Electric Shock Protection Class: Class I
    • PTI (Proof Tracking Index): 175
    • Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
  10. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp48.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  11. TOHATSU Powerful Spring
    Mulai

    Rp42.900

    TOHATSU Powerful Spring
    atribut:
    • Spring Constant (N/mm): 56.62
    • Deflection (300,000 Times, mm): 12.5
    • Material: Silicon chrome steel for spring
    • Outer Diameter (mm): Ø30
    • Load (500,000 Times, N [kgf]): 637 [65.0]
    • Color: yellow
    • Deflection (1 Million Times, mm): 10
    • Deflection (500,000 Times, mm): 11.3
    • Free Length (mm): 25
    • Inner Diameter (mm): Ø16
    • Load (1 Million Times, N [kgf]): 569 [58.0]
    • Load (300,000 Times, N [kgf]): 706 [72.0]
    • Operating Temperature Range (°C): 150-30
    • Spring Type: Powerful spring
    • TRUSCO Number: 443-1561
    • Type: Light and light load
  12. Non Brand Industrial Air & Water PVC Tubing
    Mulai

    Rp189.900

    Non Brand Industrial Air & Water PVC Tubing
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
  13. SPEC Extension Spring
    Mulai

    Rp709.900

    SPEC Extension Spring
    atribut:
    • UNSPSC: 31161907
    • End Type: Full Twist Loop
    • Material: Music Wire
    • Meets/Exceeds: ASTM A228 and AMS 5112
    • Package Quantity: 10
  14. Non Brand CSL/SWL Series Coil Spring
    Mulai

    Rp11.900

  15. Non Brand CSB/SWB Series Coil Spring
    Mulai

    Rp22.900

Daftar Harga per spring Terbaru March 2026
TRUSCO Extension Coil Spring, Includes 20Rp189.900
Yamamoto Kogaku Spring Spring for WPRp63.900
TOHATSU Strong Spring α TLRRp329.900
RAYMOND Compression and Die SpringRp439.900
TRUSCO Tip Spring For Carbide Automatic PunchRp13.900
FUJIYA Plier Nipper SpringRp65.900
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900
TRUSCO Compression Coil Spring, 20pcsRp189.900
POWERPACK Tension SpringRp29.900
Non Brand CSM/SWM Series Coil SpringRp11.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait