Beli per di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WAKASA Per Gas Hino Lohan
    32%
    Mulai

    Rp22.900

    WAKASA Per Gas Hino Lohan
    atribut:
    • Application For: HINO LOHAN FG 210J
  2. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp189.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  3. TRUSCO Compression Spring
    Mulai

    Rp359.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
  4. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp55.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  5. WAKASA Per Gas
    Mulai

    Rp17.900

  6. Mesin HL Per Otomatis (Kecil)
    Mulai

    Rp7.900

    Mesin HL Per Otomatis (Kecil)
    atribut:
    • Use for: ABW VGS 70
  7. RAYMOND Extension Spring
    Mulai

    Rp509.900

    RAYMOND Extension Spring
    atribut:
    • UNSPSC: 31161907
    • Type: Utility
  8. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  9. AS ONE Vacuum Pump Oil
    Mulai

    Rp1.299.900

    AS ONE Vacuum Pump Oil
    atribut:
    • Flash Point (°C): 250
    • Composition: oil lubricating oil
    • Application: Rotary pumps Low to for vacuum models
    • Viscosity: VG 68
    • Flow Point (°C): 10
    • Capacity (L): 4
    • Density (g/mL): '0.874 at 15°C
    • Package Size (mm): 180x110x240
    • Steam Pressure (Torr): '1x10 ^ -4 or less at 50°C
    • The Fire Service Act: Category IV Inflammable Liquids (Petroleums, Alcohols), Class IV Petroleums
    • Thermal Stability (170°C x 24hour): passing
    • Viscosity (mm²/s): '68.7 at 40°C
  10. SEIKI Parallel Key (SUS316)
    Mulai

    Rp199.900

    SEIKI Parallel Key (SUS316)
    atribut:
    • Specification: One side round type
    • JIS Standard: JIS B 1301
    • Purpose of Use: For power transmission parts such as motors, speed reducer, and pumps.
  11. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  12. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  13. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  14. Non Brand CSF/SWF Series Coil Spring
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

    Non Brand CSF/SWF Series Coil Spring
    atribut:
    • Color: Yellow
Daftar Harga per Terbaru October 2026
WAKASA Per Gas Hino LohanRp22.900
TRUSCO Extension Coil Spring, Includes 20Rp189.900
TRUSCO Compression SpringRp359.900
TPHATSU Flat-wire Colled Spring (Per)Rp55.900
WAKASA Per GasRp17.900
Mesin HL Per Otomatis (Kecil)Rp7.900
RAYMOND Extension SpringRp509.900
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900
AS ONE Vacuum Pump OilRp1.299.900
SEIKI Parallel Key (SUS316)Rp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)