Beli penggaris cm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- TRUSCO Pick Up Metric Ruleatribut:
- Material: Stainless Steel (SUS420J2)
- Specifications: with Inch Conversion Table
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)Deskripsi:Terbuat dari stainless steel tahan karat, Niigata Seiki Straight Ruler cocok untuk pekerjaan pengukuran garis lurus dalam teknik, pertukangan, dan laboratorium.atribut:
- Height (mm): 0.5
- Length (mm): 175
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- monotaro Straight Ruler (Penggaris / Mistar)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- Shinwa Rules Triangle ScaleDeskripsi:-Convenient for drawing and reading measurements.-30 cm models comes with a plastic case.-Convenient for drawing and reading required material during a registration process such as an acreage survey map or a building ground plan.-For drawing and taking readings.atribut:
- Volume: 1 unit
- TRUSCO Silver Ruleratribut:
- Lower Gradations (pitch): 1.0mm
- Upper Gradations (pitch): 0.5mm until 10cm, others 1mm
- Width (mm): 40
- Deli Metal Ruleratribut:
- Color: Silver
- Material: Stainless steel
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- The bent end of the scale makes it easy to pick up.- Big numbers make it easy to read off.- Conversion chart on the back- 1mm pitch for both upper and lower graduationApplication:- Suitable to measure any dimension and working with metric scale.atribut:
- Dimensions (mm): 175x15x0.5
- Material: Stainless Steel
- Tape Width (mm): 15
- Length (mm): 150
- Tape Length (mm): 17.5
Daftar Harga penggaris cm Terbaru March 2026
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Joyko Penggaris Besi | Rp7.900 |
| TRUSCO Pick Up Metric Rule | Rp57.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
| Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar) | Rp83.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp8.900 |
| monotaro Straight Ruler (Penggaris / Mistar) | Rp12.900 |
| Butterfly Penggaris Segitiga | Rp5.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101556413-1.jpg)
/d5P101005473-6.jpg)


/P101000189-1.jpg)
/puP102278930-2.jpg)
%20Straight%20Ruler%20(Penggaris%20%2F%20Mistar)/P101502434-3.jpg)
/P103081003-1.jpg)
/k3P101570723-12.jpg)

/P101002146-1.jpg)
/P101004925-1.jpg)





/P101004927-1.jpg)