Shinwa Rules Straight Ruler (Penggaris / Mistar)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp66.900
Spesifikasi
Dimensions (mm)175x15x0.5
MaterialStainless Steel
Tape Width (mm)15
Length (mm)150
Tape Length (mm)17.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
- The bent end of the scale makes it easy to pick up.
- Big numbers make it easy to read off.
- Conversion chart on the back
- 1mm pitch for both upper and lower graduation

Application:
- Suitable to measure any dimension and working with metric scale.

Ulasan Produk