Beli pelican flashlights di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  2. Pelican Protector Carry-on Case (Koper Perkakas)
    Mulai

    Rp15.999.900

    Pelican Protector Carry-on Case (Koper Perkakas)
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
  3. Pelican Flashlight LED Stealth Lite
    Mulai

    Rp2.599.900

    Pelican Flashlight LED Stealth Lite
    Deskripsi:
    Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalin
    atribut:
    • Color: Yellow
    • Light Output: 183 Lumens
    • Battery Size/Type/Quantity: AA/Alkaline/4
    • Length: 7.00inch
    • Body: EXL
    • Voltage: 6.0V
    • Lamp Type: LED
    • Switch Type: One-handed/safety/switch
    • Light Modes: on/off
    • O-Ring: Ethylene/Propylene
    • Shroud: ABS
    • Lens: Polycarbonate (PC)
    • Beam Distance: 184m
    • Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
  4. Pelican Flashlight LED Sabre Lite
    Mulai

    Rp2.599.900

    Pelican Flashlight LED Sabre Lite
    Deskripsi:
    Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescent
    atribut:
    • Color: Black
    • Light Output: 161 Lumens
    • Battery Size/Type/Quantity: C/Alkaline/3
    • Length: 8.11inch
    • Body: EXL
    • Voltage: 4.0V
    • Lamp Type: LED
    • Switch Type: Twisting/Lens/Shroud
    • Light Modes: on/off
    • Shroud Clip: ABS
    • Contact Spring Retainer: Stainless/Steel/Brass/Nickel
    • O-Ring: Ethylene/Propylene
    • Lens: Polycarbonate (PC)
    • Beam Distance: 160m
  5. Pelican Senter Kepala
    Mulai

    Rp1.799.900

    Pelican Senter Kepala
    atribut:
    • Body & Shroud: Polycarbonate (PC)
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
  6. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  7. OLIGHT Headlamp
    Mulai

    Rp1.499.900

    OLIGHT Headlamp
    Deskripsi:
    Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
Daftar Harga pelican flashlights Terbaru October 2026
Pelican Flashlight LED (Senter)Rp599.900
Pelican Protector Carry-on Case (Koper Perkakas)Rp15.999.900
Pelican Flashlight LED Stealth LiteRp2.599.900
Pelican Flashlight LED Sabre LiteRp2.599.900
Pelican Senter KepalaRp1.799.900
OLIGHT LED Flashlight (Senter)Rp299.900
OLIGHT HeadlampRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)