AS ONE Micro PCR Spinner

Sebelum PPN:
Rp5.699.900
Spesifikasi
Power Cord Length (m)1.5 2P type
Rotation Speed (rpm)5500 (fixed)
Power SupplyAC 100-240V 50/60Hz 24VA (including AC adapter)
Available Capacity Volume (ml x pcs)8-strip 0.2x4
Safety deviceCover Open interlocking brake
Main Unit Size (mm)146x184x113
Timer (minute)5, 10, 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It starts just by setting timer and closing lid.
Safe design that forced brake automatically operates when lid is opened during rotation.
Rotor (sold separately) is also available that can centrifuge 1.
5/2.
0*ml* micro tube ( x 6pieces) .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait