Beli pcl tyre inflator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PCL Accura Digital Hose Tyre InflatorDeskripsi:Accura 1 Tyre Inflators with varying hose lengths. Maximum inflation pressure of 15 bar. Direct valve design to increase inflation and deflation rates. With an operating temperature of -20°C to 60°C.Features and Benefits- Possesses an over pressure Warning to let you know when you tool is maxed out- Has a reading accuracy of 0.01 bar to ensure readings are correctatribut:
- Display Type: Digital
- Product Type: Tyre Inflator
- TEKIRO Universal Vacuum Brake Fluid Bleeder SetDeskripsi:TEKIRO Vacuum Brake Fluid Bleeder Set. Vacuum Brake Fluid Bleeder dapat digunakan pada mobil dan motor. Dengan desain pengisian otomatis untuk mempercepat dan mempermudah operasi. Dilengkapi juga dengan universal rubber adapter yang dapat digunakan pada sekrup bleed. Desain otomatis dan simpel dalam pemakaian.TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handleatribut:
- Material: PVC Handle
- Size (L): 1
- Dimension 1 (mm): 121
- Dimension 2 (mm): 130
- Dimension 3 (mm): 53
- Dimension 4 (mm): 230
- Dimension 5 (mm): 6
- Dimension 6 (mm): 214
- Dimension 7 (mm): 70
- Dimension 8 (mm): 1060
- PCL Airforce MK4 Tyre InflatorDeskripsi:The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.atribut:
- Product Type: Tyre Inflator
- Max 10J Stapleatribut:
- Material: Mild steel wire rod
- Staple Width (mm): 10
- Wire Rod (Width x thickness) (mm): 1.2x0.6
- Mulia Tile Accura White Glossy Grade 1atribut:
- Size (cm): 50x50
- Color: White
- Design: Plain
- Category: Lantai
- Surface: Flat
- Final Touches: Glossy
- Coverage Area (m²): 1
- Grade: 1
- Mulia Tile Signature Rustic Plain Arkansas Grade 1atribut:
- Size (cm): 40x40
- Color: Stone
- Design: Stone and Natural
- Category: Lantai
- Surface: Embossed
- Final Touches: Matte
- Coverage Area (m²): 0.96
- Grade: 1
- TEKIRO Tire Pressure Gauge Stick Type (Alat Ukur Tekanan Angin Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm._x000D__x000D_Fungsi : untuk mengukur tekanan angin pada ban kendaraan_x000D__x000D_Material : chrome vanadium
- TEKIRO Alat Pengisi AnginDeskripsi:TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch._x000D__x000D_sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mm_x000D__x000D_Fungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan _x000D__x000D_Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- FLY-SPEED Tyre Inflator Gunatribut:
- Vehicle Applicable: Motor/Car/Truck
- Power Supply (V): 3 (1.5x2)
- Working Temperature (°C): -20 to +70
- Input Air Pressure (bar/psi): <12/174
- Measuring Range (bar/psi): 0.4-10.0/5-145
- Differentiation (bar/psi): 0.05/0.75
- Accuracy (%): ±1 + 0.5psi
- Dimensions (mm): 280x90x75
- Display Mode: LCD
- Gross Weight (kg): 0.9
- Nepple Size (inch): 1/4
- Net Weight (kg): 0.5
- Packing Size (mm): 325x200x100
- PCL Tire Inflator GaugeDeskripsi:PCL’s new plug and play ACCURA QUBE Series II is built for simplicity and versatility to save time and money. Combining the latest electronics and touch button technology in a user-friendly, space-saving design, it provides fast, safe and accurate Air and N2 inflation.atribut:
- Display Type: Digital
- Reading Accuracy (psi/bar): 1/0.1
- Accuracy: BS EN 12645:2014
- Temperature Range (°C): -20 to 70
- TEKIRO Vacuum Brake Fluid BleederDeskripsi:TEKIRO Vacuum Brake Fluid Bleeder. Vacuum Brake Fluid Bleeder dapat digunakan pada mobil dan motor. Dengan desain pengisian otomatis untuk mempercepat dan mempermudah operasi. Dilengkapi juga dengan universal rubber adapter yang dapat digunakan pada sekrup bleed. Desain otomatis dan simpel dalam pemakaian.Fungsi : Untuk mengisi minyak rem pada kendaraanMaterial : PVCatribut:
- Material: PVC
- Size (L): 1
- Dimension 1 (mm): 121
- Dimension 2 (mm): 130
- Dimension 3 (mm): 53
- Dimension 4 (mm): 230
- Dimension 5 (mm): 6
- Dimension 6 (mm): 1060
- Platinum Keramik Keramik Lantai 40x40 Bonza Series (Floor Tile)atribut:
- Color: White
- Size (cm): 40×40
- Finish: Glossy
- FLY-SPEED Tyre Inflatoratribut:
- Vehicle Applicable: Motor/Car/Truck
- Power (W): 40
- Display Mode: LED
- Daytona Small Oil Drain Panatribut:
- Capacity: About 2L
- Dimensions (LengthxWidthxHeight): 410x200x75mm
- Compatible Vehicle Model: (Reference) address V125, etc.
- Non Brand Corong Stainlessatribut:
- Material: Stainless
- Mulia Tile Signature Antislip Festival Grade 1atribut:
- Size (cm): 25x25
- Color: Azzuro
- Design: Graphic
- Category: Lantai
- Surface: Embossed
- Final Touches: Matte
- Coverage Area (m²): 1
- Grade: 1
- Mulia Tile Signature Antislip Element Grade 1atribut:
- Size (cm): 25x25
- Design: Graphic
- Category: Lantai
- Surface: Embossed
- Final Touches: Matte
- Coverage Area (m²): 1
- Grade: 1
- TEKIRO Mechanic Crepper (Alas Kerja Mekanik)Deskripsi:sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraan yang berdimensi 1, 000mmx470mmx200mmFungsi : sebagai alas tempat bersadar untuk melakukan perbaikan dan pekerjaan lainnya yang berada di bawah kendaraanMaterial : polyuretheneatribut:
- Material: Polyurethene
- Size (cm): 100x46
- Dimension 1 (mm): 1000
- Dimension 2 (mm): 470
- Dimension 3 (mm): 200
- Dimension 4 (mm): 85
- Dimension 5 (mm): 450
- Dimension 6 (mm): 25
- Dimension 7 (mm): 47
Daftar Harga pcl tyre inflator Terbaru March 2026
| PCL Accura Digital Hose Tyre Inflator | Rp7.599.900 |
| TEKIRO Universal Vacuum Brake Fluid Bleeder Set | Rp769.900 |
| PCL Airforce MK4 Tyre Inflator | Rp3.999.900 |
| Max 10J Staple | Rp87.900 |
| Mulia Tile Accura White Glossy Grade 1 | Rp80.900 |
| Mulia Tile Signature Rustic Plain Arkansas Grade 1 | Rp73.900 |
| TEKIRO Tire Pressure Gauge Stick Type (Alat Ukur Tekanan Angin Ban) | Rp86.900 |
| TEKIRO Alat Pengisi Angin | Rp50.900 |
| FLY-SPEED Tyre Inflator Gun | Rp2.599.900 |
| TORA Tire Gauge Inflator Digital | Rp319.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)

























































































































































/lyP102267790-3.jpg)





/k9P108360729-3.jpg)
/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)





/TEKIRO%20Mechanic%20Crepper%20(Alas%20Kerja%20Mekanik)/b3P105678399-2.jpg)