Beli patch panel 24 port cat6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Patch Panel Kit, 24 Port, Cat 6 TX Moduleatribut:
- Color: Black
- Material: ABS, synthetic resin, polycarbonate, phosphor bronze, glass epoxy multilayer, CRS
- Number of Ports: 48
- Operating Temperature Range (°C): -10 to 65
- Suitable Cable: 22-26 AWG single wire or stranded wire
- Type: Category 6
- BELDEN Copper Patch PanelDeskripsi:Copper Patch Panel, 24 ports, 1U, Empty, Blackatribut:
- Color: Black
- Panduit Category 6 A Modular Patch Panel Kit 48 Portsatribut:
- Dimensions (WidthxDepthxHeight): 482.6x22.4x88.1mm
- Color: black
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- TRUSCO Number: 829-1256
- Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)Deskripsi:1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
- BELDEN Modular JacksDeskripsi:Category 5e, Modular Jack, Unshielded, Blackatribut:
- Packaging Dimensions (cm): 10x15x1.5
- Abba-Rack Premium Series Wire Management Panel Include Coveratribut:
- Size: 1U
- Type: Cover
- PM Cable Duct PVC (Kabel Duct PVC)Deskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsDeskripsi:Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiesatribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
- Packet Forwarding Rate (Mpps): 41.66
- Maximum Power Consumption (W): 19.22 (220V/50Hz)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- ABC (Battery) Alkaline Battery AAA (Baterai AAA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Panduit Category 6 A Modular Patch Panel Kit 24 Portsatribut:
- Color: black
- Operating Temperature Range: -10 to 60°C
- Covering Outer Diameter: Set UTP of φ 5.08 to φ 8.38mm
- Dimensions (WidthxDepthxHeight): 482.6x22.4x43.7mm
- Type: Category 6a
- Insulator Outer Diameter: Maximum φ 1.524mm
- TRUSCO Number: 850-0925
- Panduit Patch Panelatribut:
- Color: Black
- Operating Temperature Range (°C): -10 to 65
- Type: Straight, UTP
- Width (mm): 482.6
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- HP (Hewlett-Packard Japan) Aruba Instant On 1930 24G 4SFP+ 370W SwitchDeskripsi:Managed L2 switch for businesses Mainstream Model 10/100/1000BASE-T: 24 ports (PoE+) Maximum PoE+ power supply: Per chassis: 370W; Per port: 30W 1G/10GBASE-R SFP+: 4 ports Compatible with evolving free cloud management tools | Setup and management are done in the cloud | Access via smartphone app or browser | Dramatically reduce the amount of work required for dealers and end users to troubleshoot network issues | New features and improvements added with upgrades | Free upgrades, of course The latest security patches are automatically applied, making security measures hassle-free.atribut:
- Capacity: Switching capacity: 128 Gbps
- Data transfer: Uplink: 4 x SFP+ 1/10GbE ports
- MTBF average accident interval: 71 years
- Mass (kg): 3.73(8.23 lb)
- Number of Ports: 24 (Gigabit copper ports)
- Outer Dimensions (cm): 17.42 (W) x 10.42 (D) x 1.73 (H) inches (44.25 x 26.47 x 4.39) (1U height)
- Rated Power (W): Max 440.4
- Throughput: 95.23 Mpps
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
Daftar Harga patch panel 24 port cat6 Terbaru October 2026
| Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module | Rp16.999.900 |
| BELDEN Copper Patch Panel | Rp1.099.900 |
| Panduit Category 6 A Modular Patch Panel Kit 48 Ports | Rp13.999.900 |
| Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas) | Rp2.599.900 |
| Panduit Category 5E Modular Patch Panel Kit 24 Ports (Panel Distribusi Kabel) | Rp3.799.900 |
| BELDEN Modular Jacks | Rp53.900 |
| Abba-Rack Premium Series Wire Management Panel Include Cover | Rp129.900 |
| PM Cable Duct PVC (Kabel Duct PVC) | Rp22.900 |
| Ruijie Transceiver Module | Rp479.900 |
| LS Cable LS Rack Accessory Wiring Management 1U | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Easy%20IP%202_0%20EXIR%20Dome%20Camera%20(Kamera%20Pengawas)/r3P109971975-1.jpg)
/P102818446-1.jpg)


/P103074669-1.jpg)



/cfP105788447-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/5mP102267202-6.jpg)


/mgP103242808-1.jpg)
%20Aruba%20Instant%20On%201930%2024G%204SFP%2B%20370W%20Switch/9uP113283354-2.jpg)
/h1P103242613-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)