Beli patch panel 24 port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)Deskripsi:1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
- Panduit Category 6 A Modular Patch Panel Kit 24 Portsatribut:
- Color: black
- Operating Temperature Range: -10 to 60°C
- Covering Outer Diameter: Set UTP of φ 5.08 to φ 8.38mm
- Dimensions (WidthxDepthxHeight): 482.6x22.4x43.7mm
- Type: Category 6a
- Insulator Outer Diameter: Maximum φ 1.524mm
- TRUSCO Number: 850-0925
- Panduit Voice & Data Patch PanelDeskripsi:These patch panels provide multiple contact points to connect telephone and/or data communications equipment with a network service. They route signals to equipment and devices throughout the network and allow changing signal path without needing to rewire or install switching equipment. These patch panels are often used in racks to organize and control cable runs to network connections.atribut:
- UNSPSC: 43222821
- Compatible Cable Performance Category: 6
- Material: Steel
- Overall Depth (inch): 1 1/8
- Overall Width (inch): 19
- Panel Shape: Flat
- Panel Type: 110
- T568 Standard: T568A; T568B
- Jantek Electromagnetic Lockatribut:
- Surface Magnet Strike Plate Dimension (mm): 251x47x25
- Power: DC 12V/24V
- Current (mA): 400/600
- Holding Face (lbs): 600
- Installation: One way swing door / Sliding door
- BELDEN Fiber Patch Panel 1U with 24 Fiber Splice TrayDeskripsi:Fiber Patch Panel, Rackmount, 1U, with 24 Fiber Splice Tray
- Hikvision Fixed Dome Network Camera (Kamera Pengawas)atribut:
- Resolution (MP): 2
- Lens Type (mm): 2.8
- Hikvision Camera Dual Light Series (Kamera Pengawas)Deskripsi:1/3inch Progressive CMOS, ICR,2560x1440: 20fps(P)/(N), H.265+/H.265/H.264+&H.264, DWDR, 3D DNR, BLC, IR or white light range: up to 30m, Built-in microphone, DC12V & PoE, Support mobile monitoring via Hik-Connect*power supply is not includedatribut:
- IP Range: IP67
- DWDR/WDR: DWDR
- Power Supply (V): DC12 & PoE
- Material: Metal & Plastic
- BELDEN Copper Patch PanelDeskripsi:Copper Patch Panel, 24 ports, 1U, Empty, Blackatribut:
- Color: Black
- Panduit Patch Panelatribut:
- Color: Black
- Operating Temperature Range (°C): -10 to 65
- Type: Straight, UTP
- Width (mm): 482.6
- Hikvision Turbo HD Turret Camera (Kamera Pengawas)Deskripsi:2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)atribut:
- Resolution (MP): 2
- Fixed Lens (mm): 2.8
- Operating Conditions (°C): -40 to 60 (-40 to 140°F)
- Maximum Power Consumption (W): 3.2
- Power Supply (V DC): 12 ± 25%
- BELDEN LC Adapter Strip (for Fiber Patch Panel)Deskripsi:6 ports (12 Fibers) LC Adapter Strip, Multimodeatribut:
- Packaging Dimensions (cm): 16.5x4.5x4
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um OM4, 2 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm OM4 (Multimode)
- Zipcord Type: Duplex
- Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)Deskripsi:4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.atribut:
- Size (inch): 4
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Hikvision 21 Series Non-LED Dome Camera (Kamera Pengawas)Deskripsi:1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Color: 0.0005 lux @(F1.0, AGC ON), 0 lux with LED on; 25fps/30fps(2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC; ICR; 3000K Warm LED; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service; *-SU model: Audio/Alarm I/O, Built-in microphoneatribut:
- Codec: H.265+
- Body Material: All-metal
- Lens (mm): 2.8/4 Fixed lens F1.0
- Protection : IP67
- VCA Functions: Line crossing detection, Intrusion detection,Region entrance, Region exiting; Human / vehicle classification alarm
Daftar Harga patch panel 24 port Terbaru October 2026
| Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas) | Rp2.599.900 |
| Panduit Category 5E Modular Patch Panel Kit 24 Ports (Panel Distribusi Kabel) | Rp3.799.900 |
| LS Cable LS Rack Accessory Wiring Management 1U | Rp469.900 |
| Panduit Category 6 A Modular Patch Panel Kit 24 Ports | Rp11.999.900 |
| Panduit Voice & Data Patch Panel | Rp9.999.900 |
| Jantek Electromagnetic Lock | Rp2.299.900 |
| BELDEN Fiber Patch Panel 1U with 24 Fiber Splice Tray | Rp2.299.900 |
| Hikvision Fixed Dome Network Camera (Kamera Pengawas) | Rp599.900 |
| Hikvision Camera Dual Light Series (Kamera Pengawas) | Rp1.699.900 |
| BELDEN Copper Patch Panel | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Easy%20IP%202_0%20EXIR%20Dome%20Camera%20(Kamera%20Pengawas)/r3P109971975-1.jpg)
/P102818446-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Dome%20Network%20Camera%20(Kamera%20Pengawas)/ivP107804679-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Camera%20Dual%20Light%20Series%20(Kamera%20Pengawas)/lfP109971771-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Bullet%20Network%20Camera%20(Kamera%20Pengawas)/i3P107804651-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Turbo%20HD%20Turret%20Camera%20(Kamera%20Pengawas)/l2P107804758-1.jpg)
/jhP103242701-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20CCTV%20Camera%20(Kamera%20Pengawas)/P102093634-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20IR%20PTZ%20Camera%20(Plastic%20Housing)%20(Kamera%20Pengawas)/bjP109972415-1.jpg)
/60P101000216-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%2021%20Series%20Non-LED%20Dome%20Camera%20(Kamera%20Pengawas)/9uP109972354-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)