Beli patch panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Copper Patch Panel
    Mulai

    Rp1.099.900

    BELDEN Copper Patch Panel
    Deskripsi:
    Copper Patch Panel, 24 ports, 1U, Empty, Black
    atribut:
    • Color: Black
  2. NETVIEL Patch Cord LC-LC
    Mulai

    Rp1.099.900

    NETVIEL Patch Cord LC-LC
    Deskripsi:
    Patch Cord LC-LC, Duplex Multimode 50/125um OM4, 2 meter (LSZH)
    atribut:
    • Connector Type on Grip End: LC
    • Connector Type on Second End: LC
    • Fiber Type: 50μm OM4 (Multimode)
    • Zipcord Type: Duplex
  3. Panduit Patch Panel, 48 Port, Modular Snap In
    Mulai

    Rp2.699.900

    Panduit Patch Panel, 48 Port, Modular Snap In
    atribut:
    • Color: Black
    • Height (mm): 88.1
    • Included Accessories: M6 and inch screws
    • Length (mm): 22.4
    • Material: ABS, synthetic resin, CRS
    • Number of Ports: 48
    • Number of Units: Rack = 2U
    • Operating Temperature Range (°C): -10 to 65
    • Suitable For: Jack = Modular jack for UTP
    • Type: Straight, UTP
    • Width (mm): 482.6
  4. Panduit Category 6 A Modular Patch Panel Kit 24 Ports
    Mulai

    Rp11.999.900

    Panduit Category 6 A Modular Patch Panel Kit 24 Ports
    atribut:
    • Color: black
    • Operating Temperature Range: -10 to 60°C
    • Covering Outer Diameter: Set UTP of φ 5.08 to φ 8.38mm
    • Dimensions (WidthxDepthxHeight): 482.6x22.4x43.7mm
    • Type: Category 6a
    • Insulator Outer Diameter: Maximum φ 1.524mm
    • TRUSCO Number: 850-0925
  5. Phoenix Contact FO Converters
    Mulai

    Rp4.399.900

    Phoenix Contact FO Converters
    Deskripsi:
    FO converter with SC duplex fiber optic connection (1300 nm), for converting 100Base-TX to multi-mode fiberglass. Auto MDI(X) function and comprehensive link diagnostics. DIN rail mountable.
  6. MONOPRICE Voice & Data Patch Panel
    Mulai

    Rp999.900

    MONOPRICE Voice & Data Patch Panel
    Deskripsi:
    These patch panels provide multiple contact points to connect telephone and/or data communications equipment with a network service. They route signals to equipment and devices throughout the network and allow changing signal path without needing to rewire or install switching equipment. These patch panels are often used in racks to organize and control cable runs to network connections.
    atribut:
    • UNSPSC: 43222821
    • Compatible Cable Performance Category: 6
    • Material: Steel
    • Number of Ports: 24
    • Overall Depth (inch): 19
    • Overall Height (inch): 1 3/8
    • Panel Shape: Flat
    • Panel Type: 2U
    • Rack Units: 2
    • Standards: UL Listed
    • T568 Standard: T568A; T568B
  7. NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Mulai

    Rp619.900

    NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Deskripsi:
    Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: LC
    • Connector Type on Second End: LC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  8. CORNING Modular Patch Panel/Cable Management Panel
    Mulai

    Rp3.399.900

    CORNING Modular Patch Panel/Cable Management Panel
    atribut:
    • Material: Patch panel = Steel, Management panel = Fe/ABS/SPCC
  9. Panduit Patch Panel
    Mulai

    Rp1.499.900

    Panduit Patch Panel
    atribut:
    • Color: Black
    • Operating Temperature Range (°C): -10 to 65
    • Type: Straight, UTP
    • Width (mm): 482.6
  10. Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)
    Mulai

    Rp2.599.900

    Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
  11. BELDEN Modular Jacks
    Mulai

    Rp53.900

    BELDEN Modular Jacks
    Deskripsi:
    Category 5e, Modular Jack, Unshielded, Black
    atribut:
    • Packaging Dimensions (cm): 10x15x1.5
  12. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  13. NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Mulai

    Rp909.900

    NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)
    Deskripsi:
    Patch Cord LC-LC, Duplex Multimode 50/125um OM3, 2 meter (LSZH)
    atribut:
    • Connector Type on Grip End: LC
    • Connector Type on Second End: LC
    • Fiber Type: 50μm OM3 (Multimode)
    • Zipcord Type: Duplex
  14. Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module
    Mulai

    Rp18.999.900

    Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module
    atribut:
    • Color: Black
    • Material: ABS, synthetic resin, polycarbonate, phosphor bronze, glass epoxy multilayer, CRS
    • Number of Ports: 48
    • Operating Temperature Range (°C): -10 to 65
    • Suitable Cable: 22-26 AWG single wire or stranded wire
    • Type: Category 6
  15. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  16. CAROL Category Cable
    Mulai

    Rp3.499.900

    CAROL Category Cable
    Deskripsi:
    Category 6 cables handle faster networking speeds than category 5 or 5e cables and are commonly used to for standard Ethernet connections as well as digital video signals that require extra bandwidth.
    atribut:
    • UNSPSC: 26121609
    • Bend Radius (inch): 1
    • Jacket Material: PVC
    • No. of Conductors: 8
    • Number of Pairs: 4
    • Package Type: Pulling Pack
    • Pairs Separation: Standard
    • Shielded: Unshielded
    • Solid/Stranded: Solid
    • Total Number of Conductors: 8 (4 Pair)
Daftar Harga patch panel Terbaru November 2026
Panduit Category 5E Modular Patch Panel Kit 24 Ports (Panel Distribusi Kabel)Rp3.799.900
BELDEN Copper Patch PanelRp1.099.900
NETVIEL Patch Cord LC-LCRp1.099.900
Panduit Patch Panel, 48 Port, Modular Snap InRp2.699.900
Panduit Category 6 A Modular Patch Panel Kit 24 PortsRp11.999.900
Phoenix Contact FO ConvertersRp4.399.900
MONOPRICE Voice & Data Patch PanelRp999.900
NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)Rp619.900
CORNING Modular Patch Panel/Cable Management PanelRp3.399.900
D-Link Switch Desktop 16 Port 10/100/1000 Gigabit Switch (Pembagi Jaringan LAN)Rp819.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)