Beli parts washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Water Based Parts Washer
    Mulai

    Rp2.599.900

    WESTWARD Water Based Parts Washer
    Deskripsi:
    Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire.
    atribut:
    • Voltage (V): 120
    • Item: Water Based Parts Washer
    • For use with: Non-Flammable Water-Based Degreaser or Cleaning Agent
    • Resists: Corrosion
    • Standards: UL Pump
    • Work Light: No
  2. Kennedy 50Ltr Parts Washer Floorstanding
    Mulai

    Rp6.599.900

    Kennedy 50Ltr Parts Washer Floorstanding
    Deskripsi:
    Used in garage, workshop and industrial applications for degreasing components for inspection and prior to assembly. Recirculated cleaning fluid is filtered before entering the pump and being directed over the workpiece. Flexible chrome finish metal delivery hose. Heavy-duty non-welded one-piece tank. Fully enclosed electric nylon pump. Self-latching fusible linked lid closes in the event of a fire. Triple baked enamel finish. Accepts all common degreasing agents. Shelf keeps parts out of solvent during inspection and drying. Immersion soaking when the parts shelf is removed. Fitted with a 3 pin moulded plug and a 1.6m power cable. Minimum agent capacity 40ltr. Maximum agent capacity 50ltr. Fitted with a drain plug for easy maintenance. Removable parts basket. Built-in replaceable filter. Spare filter included. Overall size (L x W x H): 800 x 550 x 890mm. Tank size (L x W x H): 725 x 490 x 270mm. Height of working area: 750mm. Power rating: 25W. Voltage: 240V. Rated input: 0.3A.
    atribut:
    • Height (mm): 890
    • Length (mm): 800
    • Depth (mm): 550
    • Width (mm): Tank: 725
    • Use: Garage Industrial Workshop
    • Overall Dimensions (mm): 800x550x890
    • Part Number: KEN5038640K
    • Width: 800mm
  3. JTC Air Power Parts Washer W/ Turbo
    Mulai

    Rp9.899.900

    JTC Air Power Parts Washer W/ Turbo
    Deskripsi:
    Blow gun is included
    atribut:
    • Bucket Capacity: 20 Gallons
    • Solvent Capacity: 12 Gallons
    • Maximum Speed: 11000 r.p.m
    • Range of Working Pressure: 65-125 psi
    • Air inlet: 1/4 Inch
    • Dimension (LxWxH): 31-7/8 x 20-7/8 x 35-3/8 Inch
  4. Bullocks Part Washer
    Mulai

    Rp5.899.900

  5. GRIP ON TOOLS Parts Washer
    Mulai

    Rp5.299.900

    GRIP ON TOOLS Parts Washer
    Deskripsi:
    This tool has a heavy duty standard, this tool guarantees strength and durability when used to facilitate your work to clean hand tools and heavy spare parts.- For use with water based solvents- Self draining. Convenient removable work shelf. Parts basket for soaking small parts in solvent- Fusible link greatly reduces risk of fire hazards
  6. KRISBOW Mesin Pencuci Suku Cadang
    Mulai

    Rp2.299.900

    KRISBOW Mesin Pencuci Suku Cadang
    atribut:
    • Unit Dimensions (cm): 91x76x123
    • Item: Part Washer
    • Type: Parts Washer
  7. WESTWARD Aqueous Duel Basin Parts Washer
    Mulai

    Rp11.999.900

    WESTWARD Aqueous Duel Basin Parts Washer
    atribut:
    • Includes: Lift Off Cover with Safety Plate
    • Voltage (V): 120
    • Filtration: Yes
    • Nominal Tank Depth (inch): 10.25
    • Output Frequency (Hz): 60
    • Output Wattage (W): 43
    • Construction: Steel
    • Load Capacity (lbs): 200
    • Outside Height (inch): 35
    • Overall Length (inch): 44 3/4
    • Overall Width (inch): 20 1/2
    • Pump Size (gph): 316
    • Standards: UL Pump
    • Tank Capacity (gal): 40
    • Tank Height (inch): 10 5/8
    • Tank Length (inch): 43
    • Tank Width (inch): 20 5/8
    • Type: 18 Gauge Steel Work Stand
    • UNSPSC: 24111813
    • Work Light: No
  8. WESTWARD Portable Parts Washer
    Mulai

    Rp1.299.900

    WESTWARD Portable Parts Washer
    atribut:
    • Voltage (V): 120
    • Item: Portable Parts Washer
    • Construction: Plastic
    • Filtration: Yes
    • For use with: Water Based Products
    • Output Frequency (Hz): 60
    • Temperature Range (°F): 32 to 95
    • Type: Water Pump
  9. Platinum Keramik Keramik Dinding 25x50 Carter Series (Wall Tile)
    Mulai

    Rp75.900

    Platinum Keramik Keramik Dinding 25x50 Carter Series (Wall Tile)
    atribut:
    • Size (cm): 25×50
    • Finish: Glossy
  10. PanaVise Vise
    Mulai

    Rp489.900

  11. TEKIRO Mesin Pengganti Ban
    Mulai

    Rp20.999.900

    TEKIRO Mesin Pengganti Ban
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  12. Gree Air Conditioner Split
    Mulai

    Rp3.799.900

    Gree Air Conditioner Split
    Deskripsi:
    AC Split Wall Gree MOO3 StandardGWC-05MOO3 Freon R-32
  13. CHICAGO-LATROBE Drill Bit Set Reduced Shank HSS
    Mulai

    Rp1.699.900

    CHICAGO-LATROBE Drill Bit Set Reduced Shank HSS
    Deskripsi:
    The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.
    atribut:
    • Drill Bit Point Angle (°): 118
    • Finish - Machining: Black Oxide
    • Item: Reduced Shank Drill Bit Set
    • Material - Machining: High Speed Steel
    • Primary Material Application: All Materials
    • Cutting Direction: Right Hand
    • Shank Diameter (inch): 1/2
  14. JTC Pressure Sand Blaster
    Mulai

    Rp8.499.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  15. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp12.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  16. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  17. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  18. WESTWARD Mechanic Vise Swivel
    Mulai

    Rp2.299.900

    WESTWARD Mechanic Vise Swivel
    Deskripsi:
    Combination Vises are designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.
    atribut:
    • Duty Rating - Vises: Standard Duty
    • Item - Vises: Combination Vise
    • Swivel Angle - Vises (°): 360
    • Body Casting Tensile Strength (psi): 30000
    • Jaw Face - Vises: Serrated
    • Number of Lock Down Bolts: 2
    • Pipe Jaw Included: Yes
    • UNSPSC: 27112102
Daftar Harga parts washer Terbaru March 2026
WESTWARD Water Based Parts WasherRp2.599.900
Kennedy 50Ltr Parts Washer FloorstandingRp6.599.900
JTC Air Power Parts Washer W/ TurboRp9.899.900
Bullocks Part WasherRp5.899.900
GRIP ON TOOLS Parts WasherRp5.299.900
KRISBOW Mesin Pencuci Suku CadangRp2.299.900
WESTWARD Aqueous Duel Basin Parts WasherRp11.999.900
WESTWARD Portable Parts WasherRp1.299.900
Platinum Keramik Keramik Dinding 25x50 Carter Series (Wall Tile)Rp75.900
PanaVise ViseRp489.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)