GRAYMILLS Part Washer

Sebelum PPN:
Rp33.999.900 - Rp74.999.900
Spesifikasi
UNSPSC47121805
Minimum Operating Temperature (°F)60
Tank Overall Height (in)18
Work LightingNo Light Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Base-mounted parts cleaners have washing tubs that are attached to standalone bases for easier maintenance. They can submerge vehicle parts with either water-based solutions or petroleum solvents at high-cleaning temperatures. The solvent washers come with fire-resistant hinged lids for safety and easier access to cleaned parts.
Feature
Parts Washer For Solution Base Type Water-Based (Microbial) Cleaning Method Flush Heat Manual Soak Tank Material Plastic Tank Capacity 30 gal Maximum Fluid Level 9 in Load Capacity 300 lb Tank Overall Width 21 1/2 in Tank Overall Depth 35 in Tank Overall Height 18 in Minimum Operating Temperature 60 Degrees F Maximum Operating Temperature 110 Degrees F Voltage 115V Horsepower 1/40 hp Includes Flow-Through Brush Flush Hose Removable Workshelf Standards cETL Certified

Ulasan Produk

Tidak ada ulasan

Halaman Terkait