Beli panic bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CISA Inside Panic Exit Deviceatribut:
- Finishing: Black
- Color: Red-Black
- Hand: Non Handed
- Duroe Panic Push BarDeskripsi:Duroe Panic Push Bar DR-CMP500Handle untuk Pintu Keluar Daruratatribut:
- Material: Stainless Steel SUS 304
- Omge Outside Panic Door BarDeskripsi:PANIC BAR OMGE PEM-300.PUSH BAR TYPE.PEM-300 dipasang dengan panik mortise PEM-LC-2810-60x72, pilihan yang lebih aman.PEM-310, tidak perlu panikSederhana dan mudah dipasang.PEM-300, PEM-310, PEM-320 dapat dipasang untuk single leaf panik atau pintu keluar saja.Pintu daun ganda perlu dipasang PEM-300 bersama dengan PEM-320 atau PEM-310 bersama dengan PEM-320.Pintu berdaun ganda juga membutuhkan penutup pintu dan koordinator pintu. Kekuatan penutupan penutup pintu minimum #4.TENTANG PRODUK :Pintu keluar panik harus memfasilitasi jalan keluar yang mudah dari interior.Panic bar memberi orang jalan keluar yang cepat dan mudah dari gedung dan memilih model yang tepat akan melindungi dan menyelamatkan nyawa dalam situasi darurat.
- Kennedy Poly Funnel Anti-SplashDeskripsi:With anti-splash rim, removable brass filter, integral handle and rigid offset spout. 160mm diameter.atribut:
- Overall Length (mm): 160
- Diameter (mm): 160
- Spout/Nozzle Type: Angled Rigid
- Material: Polypropylene
- CISA panic exit deviceDeskripsi:The mortice version panic exit devices from the FAST series allow you to combine the device with a special mortice panic function lock in the frame, while keeping the crisp and clean design that is the hallmark of the FAST series.Protection against forced entry.The mortice version panic exit devices from the FAST PUSH and TOUCH series allow the installation of panic function locks, delivering greater resistance against forced entry and guaranteeing personal safety in emergency situations and quick evacuation.Appearance.New design with cleaner, crisper lines which convey the strength and durability of the product.The rim version panic exit devices in the FAST range consist of the PUSH and TOUCH versions, both with the same design features, so different products can be installed in the same environment and still blend in with the surroundings.Reliability guaranteedThe FAST range is certified in accordance with EN 1125 and is CE-marked. The entire range has been tested beyond the normal parameters requested by the regulations, up to 500,000 cycles with doors weighing 400 kg (double the mandatory requirement).Easy and quick maintenance.Clip-on cover with spring mechanism, no screws needed, so ordinary maintenance can be carried out quickly in compliance with regulations.SUPPLIED AS STANDARD-Fixing screws-ICIM and CE certificates-Installation and maintenance instructionsON REQUEST-Internal and external plates-Version with micro switch-Version for fire doorsFINISHESStandard-Painted black-atribut:
- Color: Black
- Green Leaf Oil Orlando Funnel with Hose (Corong Peralatan Oli)Deskripsi:Corong Minyak dengan Selang Orlando dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitasatribut:
- Dimensions (mm): 190x160x460
- TONATA Plus APAR ABC Dry Chemical CE Europe Premium PowderDeskripsi:Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Fire Hose (belum terpasang)3. Safety Pin & Seal (terpasang)4. Black Base (terpasang)5. Steel Silver Hanger (belum terpasang)
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Sherlock Complete Handle Set Thumb Turn - Swingatribut:
- Material: SUS 304
- Green Leaf Oil Miami Funnel (Corong Peralatan Oli)Deskripsi:Corong Minyak Miami 15 Cm dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitas
- TEKIRO AdapterDeskripsi:TEKIRO Socket, Adaptor with Material chrome vanadium
- TOWNSTEEL Surface Vertical RodDeskripsi:These push bars have vertical rods that connect the push bar to the top and/or bottom latches of the door. They mount on the surface of the door’s interior side, and provide additional security compared to standard or rim push bars. When the bar is pushed, the rods unlatch the door and allow quick exit through the doorway.atribut:
- ADA Compliant: Yes
- ANSI Grade: 2
- ANSI/BHMA Finish: Aluminum Painted
- Door Thickness - Maximum (inch): 1 3/4
- Exit Bar Style: Touchbar
- Exit Device Type: Surface Vertical Rod
- Fits Stile Width (inch): 4 1/2
- Hand Orientation: Non-Handed
- Item: Surface Vertical Rod
- Lockdown Type: Deadlocking
- Lockset Type: Mechanical
- Performance Grade: 2
- Standards: ANSI A156.3 Grade 2, BAA, UL Panic
- UNSPSC: 30171512
- Non Brand Corong PlastikDeskripsi:Corong Plastik besar - Kecil Cocok untuk memindahkan air / minyak ke dalam botol agar tidak tumpah - tumpah.atribut:
- Material: Plastik
- VITLAB Corong Plastik PPDeskripsi:Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
- Kennedy Polyethylene FunnelDeskripsi:Resistant to oil and chemicals. Heavy- duty polyethylene which will not shatter or break in cold weatheratribut:
- Spout/Nozzle Type: Straight Rigid
- Purfequ Glass Beads SandblastDeskripsi:• Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
Daftar Harga panic bar Terbaru March 2026
| CISA Inside Panic Exit Device | Rp4.499.900 |
| Duroe Panic Push Bar | Rp1.499.900 |
| Omge Outside Panic Door Bar | Rp1.599.900 |
| KEND Inside Panic Exit Device | Rp1.899.900 |
| Kennedy Poly Funnel Anti-Splash | Rp98.900 |
| Jason Corong Oli Plastik | Rp42.900 |
| CISA panic exit device | Rp5.299.900 |
| Green Leaf Oil Orlando Funnel with Hose (Corong Peralatan Oli) | Rp13.900 |
| DETEX Exit Device | Rp10.999.900 |
| TONATA Plus APAR ABC Dry Chemical CE Europe Premium Powder | Rp249.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/Duroe%20Panic%20Push%20Bar/rpP109298997-1.jpg)





/2pP105389097-1.jpg)
/DETEX%20Exit%20Device/1eP109555050-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Plus%20APAR%20ABC%20Dry%20Chemical%20CE%20Europe%20Premium%20Powder/gbP110082587-2.jpg)

/CISA%20Door%20Closer/jvP103469715-1.jpg)
/2vP105389103-1.jpg)

/TOWNSTEEL%20Surface%20Vertical%20Rod/mhP112410809-1.jpg)