Spesifikasi
| Color | Black |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The mortice version panic exit devices from the FAST series allow you to combine the device with a special mortice panic function lock in the frame, while keeping the crisp and clean design that is the hallmark of the FAST series.
Protection against forced entry.
The mortice version panic exit devices from the FAST PUSH and TOUCH series allow the installation of panic function locks, delivering greater resistance against forced entry and guaranteeing personal safety in emergency situations and quick evacuation.
Appearance.
New design with cleaner, crisper lines which convey the strength and durability of the product.
The rim version panic exit devices in the FAST range consist of the PUSH and TOUCH versions, both with the same design features, so different products can be installed in the same environment and still blend in with the surroundings.
Reliability guaranteed
The FAST range is certified in accordance with EN 1125 and is CE-marked. The entire range has been tested beyond the normal parameters requested by the regulations, up to 500,000 cycles with doors weighing 400 kg (double the mandatory requirement).
Easy and quick maintenance.
Clip-on cover with spring mechanism, no screws needed, so ordinary maintenance can be carried out quickly in compliance with regulations.
SUPPLIED AS STANDARD
-Fixing screws
-ICIM and CE certificates
-Installation and maintenance instructions
ON REQUEST
-Internal and external plates
-Version with micro switch
-Version for fire doors
FINISHES
Standard
-Painted black-
Protection against forced entry.
The mortice version panic exit devices from the FAST PUSH and TOUCH series allow the installation of panic function locks, delivering greater resistance against forced entry and guaranteeing personal safety in emergency situations and quick evacuation.
Appearance.
New design with cleaner, crisper lines which convey the strength and durability of the product.
The rim version panic exit devices in the FAST range consist of the PUSH and TOUCH versions, both with the same design features, so different products can be installed in the same environment and still blend in with the surroundings.
Reliability guaranteed
The FAST range is certified in accordance with EN 1125 and is CE-marked. The entire range has been tested beyond the normal parameters requested by the regulations, up to 500,000 cycles with doors weighing 400 kg (double the mandatory requirement).
Easy and quick maintenance.
Clip-on cover with spring mechanism, no screws needed, so ordinary maintenance can be carried out quickly in compliance with regulations.
SUPPLIED AS STANDARD
-Fixing screws
-ICIM and CE certificates
-Installation and maintenance instructions
ON REQUEST
-Internal and external plates
-Version with micro switch
-Version for fire doors
FINISHES
Standard
-Painted black-
Feature
TECHNICAL FEATURESPainted aluminium/aluminium alloy cover
Internal parts in galvanised steel, suitable for fire doors
SUPPLIED AS STANDARD
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
