Beli panduit cat 6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTPatribut:
- Cable Color: Blue
- Cable Outer Diameter (mm): 5.8
- Conductor Size (mm²): AWG24
- Dimensions (m): Permanent Link = 90
- Material: Flame retardant PVC
- Overall Length (m): 305
- RoHS Directive: Compatible with 10 substances
- Standard: Cat6
- Panduit Modular Plug Crimp Toolatribut:
- Set Contents: only a main part
- TRUSCO Number: 786-8162
- Panduit Category 6 UTP Cableatribut:
- TRUSCO Number: 128-7585
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Panduit Network Cable UTPDeskripsi:Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Partatribut:
- Performance Level: Category 5E
- Jacket Material: Polyvinyl chloride
- Conductor Gauge: 24AWG
- Number of Pairs: 4
- Color: Blue
- Applications: Indoor
- Insulation Diameter: 1mm
- Nominal Diameter: 4.6mm
- Operating Temperature: -20°C - 60°C
- Overall Length: 305m
- Panduit Cable Ties Black (Pengikat / Kabel Tis)atribut:
- Color: Black
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Panduit Crimping ToolDeskripsi:Crimp tool for TX6 PLUS and Pan-Plug Modular Plugs.
- Panduit Wiring DuctDeskripsi:These wiring ducts screw-mount onto flat surfaces to provide a more secure, stable installation than adhesive-backed wiring ducts. They use separate, removable covers that snap on to seal the conductors inside. Wiring ducts route and organize small runs of wire and cable in tight spaces like electrical enclosures.
- Panduit Stainless Steel and Brass Marker Plates and Tagsatribut:
- Length (inch): 3.5
- Color: Natural
- Panduit NetKey Shuttered FaceplateDeskripsi:The NetKey 86mmx86mm Faceplate accepts one keystone module. The faceplate is flat and shuttered to protect modules from dust and debris. A two-piece design conceals the two M4.0-0.7x25mm panhead mounting screws. The faceplate includes a label pocket and icon slots for easy identification and is arctic white.atribut:
- Product Type: Faceplate
- Standards Met: RoHS Compliant
- Overall Width (mm): 86
- Color: Arctic White
- Overall Depth (mm): 16.1
- Overall Height (mm): 86
- Gang Opening Type: Single Gang
- Identification Type: Label Pocket
- Material: ABS
- Module Type: Keystone
- Number of Ports: 1
- Outlet Orientation: Flat/Shuttered
- Overall Depth (inch): 0.63
- Overall Height (inch): 3.38
- Overall Width (inch): 3.38
- Sub Brand: NetKey
- Panduit Padlock for Lockoutatribut:
- Material: Body: Aluminium, Shackle: Steel
- U Parts Diameter: 6.6φ mm
- Dimension A (mm): 19
- Dimension B: 38.1mm
- Panduit Modular Jack UTPDeskripsi:Category 5e, 8-position, 8-wire, keystone leadframe jack module. Blue.atribut:
- Module Type: Keystone
- Wiring Scheme: T568A/T568B
- Operating Temperature: -10°C to 65°C
- Material: ABS/Polycarbonate
- Color: Blue
- Applications: Unshielded
Daftar Harga panduit cat 6 Terbaru January 2026
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp71.900 |
| Panduit Modular Plug RJ45 | Rp96.900 |
| Panduit Category 6 Modular Jack | Rp89.900 |
| Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP | Rp9.299.900 |
| Panduit Modular Plug Crimp Tool | Rp2.699.900 |
| Panduit Category 6 UTP Cable | Rp9.699.900 |
| Panduit Crimp Terminal Metric Lug (Skun) | Rp709.900 |
| Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik) | Rp15.900 |
| Panduit Cable Ties (Pengikat / Kabel Tis) | Rp1.199.900 |
| Panduit Network Cable UTP | Rp2.699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Panduit%20Copper%20Cable%2C%20Cat%206%2C%204-PR%2C%2024%20AWG%2C%20U%2FUTP/p3P111461903-1.jpg)


/mcP102089804-2.jpg)
%20(Kabel%20Listrik)/51P108186181-1.jpg)
/P102089842-1.jpg)


/0cP105528012-1.jpg)
/h1P103242613-1.jpg)
/mgP103242808-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Panduit%20Padlock%20for%20Lockout/P102820016-1.jpg)