Beli panasonic tv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sharp Aquos LED TVDeskripsi:-50 inch Full HD TV -Super Eco Mode - Optimized energy efficient screen display -X2 Master Engine - The X2 Master Engine processor enhances your viewing experience -Digital Broadcasting - Support digital broadcasting Full HD Enjoy Full HD viewing experience in high definition. X2 Master Engine Able to reduce noise in order to produce a more detailed and smoother picture quality. Digital Video Broadcasting-2nd Generation Terrestrial The world's most advanced digital terrestrial television )DTT) system, offering more robustness, flexibility and 50% more efficiency than any other DTT system. 7 SHIELDS PROTECTION All Sharp products pass strict Japanese quality standards. Sharp TVs are proven to have safe protection and high endurance under various circumstances. Now you can enjoy your viewing experience from a quality TV that is protected by 7 Shields. -Lightning Shield Varistor protects the product from lightning surges through AC cable that are in line with EMC standard (IEC 61000–4–2 & IEC 61000–4–5). -Heavy Weight Shield The design of our wall mounting brackets are tested against IEC 60065 weight loading standards. -Voltage Shield Safe product operation is ensured throughout, as our TVs can handle more than standard voltage (110V – 240V). -Drop Shield The protective performance of our packaging and the durability of SHARP LED TVs are proven by passing strict drop tests. -Stability Shield Our proven structural stability has been benchmarked against IEC 60065 standards. -Vibration Shield Our quality carton packing design and high build quality of SHARP LED TVs are proven to be vibration resistant during delivery. -High Temperature & Humidity Shield Reliable SHARP LED TVs are proven and tested based on IEC 60065 standards to withstand high temperature and humidity settings.
- Sharp LED TV 2K Googleatribut:
- Bluetooth: Remote . Joystick . Audio Out
- Brightness Enhancement: Standard
- Color Enhancement: Wide Colour
- Decoder: Dolby Audio
- Dimensions (mm): 956x646x253 (with stand), 956x569x81 (without stand)
- Engine: X2 Master Revelation
- HDMI Port: 3
- Headphone: 1
- Mirroring/Casting: Chromecast
- Output Power (W): 7.5 x 2
- Platform: Google TV
- Power Consumption (W): 90
- Resolution (Pixel): 1920 x 1080
- Screen Size (cm): 105 (Diagonal)
- Screen Size (inch): 42 (Diagonal)
- Surround: Original SoundBar
- TV Receiving System: PAL-B/G, -D/K, -I, SECAM-B/G, -D/K, -K/K1 (Analogue), DVB-T2 (Digital)
- USB Movie: 2
- Video Color System: PAL, SECAM, NTSC 3.58, NTSC 4.43, PAL 60
- Panasonic Rice CookerDeskripsi:Panasonic SRCP108NSR - Rice Cooker 1 Liter 16in1 Campagne Gold memiliki panci dalam ekstra tebal 4,0 mm dapat menyimpan energi termal dengan efisien. Menghantarkan panas ke setiap bulir beras secara merata dan memastikan beras yang dimasak menjadi lebih empuk.Kapasitas : 1 Literatribut:
- SNI License: Yes
- SNI Number: 679/LSPr-058-IDN/003/12/2022
- Sharp TV LED DigitalDeskripsi:Sharp 2T-C32GD1400I adalah TV LED digital 32 inci dengan resolusi Full-HD.TV ini memiliki lampu latar LED, X2 Master Engine, penguat antena, dan dukungan untuk siaran digital, USB musik, dan USB gambar.
- Toshiba UHD 4K Google TVDeskripsi:Pengalaman visual yang super nyaman dengan bezel-less yang dimiliki 43C350LP ini akan membuatmu tidak akan berpaling dari layar. Sistem operasi yang canggih dengan Google TV memungkinkan konektivitas tanpa batas.Picture Technology :REGZA Engine 4KDolby VisionHDR10+HDR10Ultimate Display TechnologyUltra HD (4K) ResolutionUltimate MotionWide Viewing AngleAdaptive Local DimmingiCare BlueAI 4K Upscalling4K Fine Texture Restoration4K Brilliance RestorationPrecision Adaptive Resolution+3D Frame Resolution+Reconstruction MethodULTRA Essential PQ TechnologyHDR Restoration4K Gradation Correction4K Digital Noise ReductionColor Re-master ProSuper Contrast BoosterGame ModeAuto Low Latency ModeVariable Refresh RateSports ModeSound Technology :REGZA Power AudioDolby AtmosDolby AudioDTS HDDTS Virtual XDTS StudioBluetooth AudioSmart Features :Google AssistantChromecast built-inContent SharingScreen SharingRemote Voice ControlDesign&Craftmanship :Designed in JapanFine Tuned in JapanBezel lessPure Metal StandFull ScreenSlim DesignCable SolutionAnti-tip ClipEco FriendlyAudioSmart FeaturesConnectivity :BluetoothWiFi Dual Band (2.4G + 5G)WiFi Standard IEEE802.11nHDMI Version v2.0HDMI Port 3-4HDMI CECHDMI eARCHDMI ARCLANUSB Port 2USB PVR (HDD)USB PVR (USB)DVB-T/T2/CAnalogVideo-in CVBSAudio-out Digital(Optical/Toslink)Audio-out Headphones 3.5mmApple AirPlay 2Apple HomeKitRemote Type IR + BT w/ Mic
- Sanken Smart TVDeskripsi:Smart TV LED Sanken SLE-40SH200SN memiliki layar seluas 40 inch dengan resolusi layar LED Grade A+ membuat pengalaman menonton acara terbaik lebih baik. Dilengkapi dengan full HD 1080p membuat kualitas gambar lebih jernih sehingga tayangan pada tv lebih optimal dan luar biasa. Dengan Sanken Smart TV, memudahkan Anda untuk untuk langsung menggunakan aplikasi yang sudah siap tersedia. Ditambah dengan pelayanan garansi 1 tahun dan 3 tahun panel LED.atribut:
- TV Format: H264 / RM / RMVB / MPEG2 / MPEG4
- Signal Source: ATV/HDMI1/HDMI2/AV/DVB-C/DVB-T/T2
- USB Format: 2 (2.0*2)
- Terminal: USB(2),HDMI(2),DIGITAL AUDIO OUT,ANTENNA IN,LAN,AV IN
- Channel: 1-199
- Contents In the Package: TV set, bracket, stand, manual book, warranty, remote, RCA cable, power cord
- Packaging Dimensions (mm): 808x130x510
- Power Consumption (W): 60
- Power Consumption Standby Mode (W): < 0.5
- Power Rating (V): AC 110-240 ±10%
- Samsung Crystal UHD TV 50inchatribut:
- Screen Size (inch): 50
- Operating System: Tizen Smart TV
- Polytron Smart TV 4K UHD HDRDeskripsi:Smart 4K Ultra HD dengan High Dyamic Range, menampilkan gambar dengan detail dan warna yang akurat.- High Dyamic Range 10- 4K Upscalling dan 4K Upstreaming- Soundwave (tranmit audio)- Screen Mirroring- Support Netflix, Youtube, Prime Video- Digital TV (DVB -T2)
- Polytron LED TVDeskripsi:LED TV dengan Garansi 5 Tahun dengan fitur :- Support Digital TV (DVB-T2)- Teknologi DIPE menampilkan detail dan ketajaman gambar yang sesungguhnya;- USB Multimedia : memutar berbagai film, gambar, dan lagu favorit
- Samsung Crystal UHD TV 55inchatribut:
- Screen Size (inch): 55
- Picture Engine: Crystal Processor 4K
- Audio: Adaptive Sound
- Speaker Type: 2CH
- Operating System: Tizen Smart TV
- Samsung Crystal UHD TV 65inchatribut:
- Screen Size (inch): 65
- Novin Lindau Series Meeting TableDeskripsi:Fully knock down systemThe basic of our office furniture series is made from Grade A Chipboard. It is manufactured with melamine laminate, the highest quality among all furniture lamination materials. It is built to last with scratch, heat, and water resistant. LINDAU Series offer affordable but premium quality office solution that will beable to accomodate every office spaces.atribut:
- Material: Melamine Faced Chipboard (MFC)
- Edging (mm): PVC t.2
- Sharp Water Dispenser Bottom Loading (Galon Bawah)atribut:
- SNI License: Yes
- SNI Number: 020/LSP/QI/06-VIII/2024
- AQUA Elektronik Smart Android TVDeskripsi:Teknologi AQUA Elektronik bisa Anda nikmati di SMART TV 32inch. Kecerdasan buatan yang mencakup Intelligent Voice Control, Android Device IoT Hub, dan Chromecast Built-in mengintegrasikan segala keunggulan fitur ponsel pintar ke dalam layar televisi yang lebih besar. Fitur bluetooth yang terpasang membuat Anda makin nyaman menikmati waktu luang. Miliki segera AQT32K701A di ruang keluarga Anda, untuk pengalaman menonton yang tak lagi monoton. AQUA Elektronik AQT32K701A - 32 Inch HD, Digital, Android Smart TV
- Sharp Smart TVatribut:
- Bluetooth: ver 5.1
- Child Screen Timer: Sleep Timer
- Digital Audio Output: 1
- Digital Broadcasting: DVB-T2
- Dimensions (mm): 1229 × 719 × 63 (without stand), 1229 × 759 × 265 (with stand)
- HDMI: 4
- Mirroring: Google Chromecast
- Output Power (W): 8 x 2
- Power Consumption (W): 150 (On) / <0.5 (Stand by)
- RJ45: 1
- Refresh Rate (Hz): 60
- Resolution (Pixel): 3840 x 2160
- Screen Size (inch): 55 (diagonal)
- USB: 2
- USB Version: 2
- Voice Command/Search: Google Assistant, Disney+, Apple TV
- Wireless LAN: 802.11 a/b/g/n/ac
Daftar Harga panasonic tv Terbaru March 2026
| Sharp Aquos LED TV | Rp3.199.900 |
| Sharp LED TV 2K Google | Rp5.199.900 |
| Sharp LED TV 4K Frameless Android | Rp5.699.900 |
| Panasonic Rice Cooker | Rp659.900 |
| Sharp TV LED Digital | Rp1.899.900 |
| Toshiba UHD 4K Google TV | Rp4.799.900 |
| Sanken Smart TV | Rp3.799.900 |
| Samsung Crystal UHD TV 50inch | Rp7.299.900 |
| Polytron Smart TV 4K UHD HDR | Rp4.399.900 |
| Polytron LED TV | Rp5.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































/q2P103758938-1.jpg)