Beli pallet barang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Pallet (Troli Barang)
    BARU
    57%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  2. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.999.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  3. TRUSCO Pallet Truck
    Mulai

    Rp5.699.900

    TRUSCO Pallet Truck
    atribut:
    • Weight (kg): 24
    • Equal Load (kg): 500
    • Compatible Size (mm): 1200x1000
    • Floor Level (mm): 260
    • Pallet Dimensions (Width) (mm): 1000
    • Cargo bed dimensions (depth)(mm): 1200
  4. Mitsubishi Materials Straight Shank Plate Drill for Thin Plates
    Mulai

    Rp59.900

    Mitsubishi Materials Straight Shank Plate Drill for Thin Plates
    atribut:
    • Thinning Shape of Drill: X thinning
    • Tip Angle (degree): 110 (170)
    • Material: Hythe
    • Work Material: Carbon Steel, alloy Steel, Stainless Steel, cast iron, Light alloy
  5. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  6. Dalton Hand Pallet PU
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU
    atribut:
    • Type: Hand Pallet
  7. TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material)
    Mulai

    Rp1.099.900

    TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material)
    Deskripsi:
    63
    atribut:
    • Material: Recycled Polypropylene (PP)
    • Maximum Dynamic Load (kg): 1000
    • Maximum Static Load (kg): 2000
    • Color: Black
    • Width (mm): 1100
    • Depth (mm): 1100
    • Height (mm): 115
    • Specification: Unidirectional Base Two Way Block Pallet/Skid Type
    • Compatible Equipment: Hand Pallet Trucks and Forklifts
  8. Nansin Hand Pallet
    Mulai

    Rp7.399.900

    Nansin Hand Pallet
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  9. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  10. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  11. MARSOL Pallet Cover UV
    Mulai

    Rp3.999.900

    MARSOL Pallet Cover UV
    Deskripsi:
    - Polyethelene woven material- Weather Resistance UV agent formulated fabric is used and performance is demonstrated outdoor temporary storage- Protecting pallet loads outdoor and indoor- Suitable for protecting goods from dust, sunshine and rain- Has waterproof function- Cover type Without bottom
    atribut:
    • Height (mm): 1300
    • Material: PE Cloth
    • Color: Silver
  12. MARSOL Pallet Cover UV (IBC Cover) (Cover Palet)
    Mulai

    Rp3.699.900

    MARSOL Pallet Cover UV (IBC Cover) (Cover Palet)
    Deskripsi:
    - Polyethelene woven material- Weather Resistance UV agent formulated fabric is used and performance is demonstrated outdoor temporary storage- Protecting pallet loads outdoor and indoor- Suitable for protecting goods from dust, sunshine and rain- Has waterproof function- Cover type Without bottom
    atribut:
    • Size (mm): 1250x1050
    • Height (mm): 1020
    • Color: Silver
    • Material: PE Cloth
  13. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
Daftar Harga pallet barang Terbaru March 2026
monotaro Hand Pallet (Troli Barang)Rp2.899.900
monotaro Hand Pallet Tipe Pendek (Troli Barang)Rp9.999.900
TRUSCO Pallet TruckRp5.699.900
Mitsubishi Materials Straight Shank Plate Drill for Thin PlatesRp59.900
KRISBOW Hand PalletRp3.499.900
Dalton Hand Pallet PURp5.499.900
TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material)Rp1.099.900
Nansin Hand PalletRp7.399.900
OIC Hand PalletRp9.999.900
TRUSCO Hand PalletRp16.999.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)