Beli packing tombo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Voller Tombo Fitting 1000Deskripsi:GASKET TOMBO 1000 Asbestos tombo 1000, Bahan kualitas tinggi tahan minyak, Terdiri dari serat asbes chrysotile dan NBR, Cocok digunakan dalam aplikasi dengan minyak panas dan cairan thermal.atribut:
- Size (mm): 1270x1270
- Tombo Clincil Brownatribut:
- Pressure: Saturated Steam, Hot Water
- Temperature (°C): -100 to 183
- KLINGER NonAsbestos Jointing SheetDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packingatribut:
- Thickness (mm): 3
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- TBA Oil Packingatribut:
- Heat Resistance (°C): 260
- Material: Aramid Paper
- KLINGER Gasket SheetDeskripsi:KLINGER®milam PSS engineered for highly demanding operating conditions. Featuring a high-temperature Mica-based material with perforated stainless steel reinforcement, KLINGER® milam PSS gaskets are specifically designed for hot, dry gas applications at up to 900 °C and 5 bar. Their outstanding chemical resistance also makes them suitable for a wide range of other applications. This product is also available as Milam H, a high-quality homogeneous mica sheet.atribut:
- Thickness (mm): 2
- Ignition loss (%): <5
- Number of Stainless Steel Reinforcements: 1
- Material Tanged Stainless Steel: ASI 316 (L)
- Basis Composition: Mica-based sealing material with a perforated 0.1 mm thick stainless steel reinforcement.
- Compressibility ASTM F 36 J (%): 15-23
- Density (g/cm³): 2.1
- Maximum Gasket Load (MPa): 80
- Maximum Temperature (°C): 900
- Recovery ASTM F 36 J (%): 32-42
- Stress relaxation DIN 52913, 50 MPa, 16 h/300°C (MPa): 33
- Thickness Increase ASTM F 146, Oil IRM 903: 5 h/150°C (%): 12
- Weight Increase (ASTM F 146, Oil IRM 903: 5h at 150°C): 26
- Tombo Industry Dash Bagatribut:
- Weight (g): 400
- Mass (g/sheet): 400
- KLINGER Nonasbestos Union PackingDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union couplingatribut:
- Thickness (mm): 1.50
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- KLINGER Gasket Klingerit 1000atribut:
- Max. Operating Pressure (bar): 200
- Length (m): 2
- Maximum Operating Temperature (°C): 550
- Width (m): 1.5
- St.Morita Lakban Kraft (Solasi / Selotip)atribut:
- Color: Brown
- Adhesion Categories: Middle
- Adhesive Type: Rubber
- Material: Kraft Paper
- Adhesive Strength (gf/inch): 650 to 750
- Size (mmxm): 48x50
- Thickness (micron): 125
- KLINGER Gasket Klingerit 200atribut:
- Max. Operating Pressure (bar): 40
- Maximum Operating Temperature (°C): 400
- Osaka Spirit Union Packing (Non Asbestos)Deskripsi:A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Flexibility: (No Break) F ≦ 12
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Tensile Strength (MPa): 11 ≤ F
- JIS Standard: K 6353 Rubber Standard for water supply
- Material: Non-asbestos
- Type: Union packing
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- Thickness (mm): 1.5
- PH Value: 4-11
- Compression Ratio (%): 7-17
- Recovery (%): 40Min
- Density (g/cm³): 1.5-1.7
- Fluid Used: Water, sea water, hot water Each industrial pipe connection point
- Maximum Temperature (°C): 150
- INNOVAC Liquid Ring Vacuum Pumpatribut:
- Impeller: SS304
- Casing Material: Cast Iron
- Ultimate Vacuum (MPa): 0.097
- Ultimate Vacuum (mbar): 33
- KLINGER GasketDeskripsi:- Untuk udara, air, minyak, bahan bakar, gas- 3xA coating anti lengket di kedua sisinyaatribut:
- Size (m): 1.5x2
- Pressure (bar): 100
- CRC Heavy Duty DegreaserDeskripsi:Pembersih kuat (degreaser) untuk membersihkan oli, gemuk dan kotoran lainnya untuk memperlancar operasi mesin.atribut:
- Net Fill: 19 Wt Oz
- Appearance: Colorless Liquid
- DOT Proper Shipping Name: Aerosols, Poison, Limited Quantity
- Propellant: Carbon Dioxide
- PROPAN Cat BesiDeskripsi:PrimtopPRIMTOP PT – 88 adalah cat anti karat 2 in 1, yang berfungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan. PRIMTOP merupakan terobosan baru dibidang teknologi cat, hasil riset dan pengembangan produk bertahun-tahun dengan dukungan tenaga ahli yang berpengalaman. Dengan berbagai kelebihannya, PRIMTOP mampu menggantikan cat anti karat sistem konvensional.
- TRUSCO Non-Asbestos Union Packingatribut:
- Working Temperature Range: -100 to 150degrees
- NIPPON PAINT A Special Super ThinnerDeskripsi:Pengencer cat duco berkualitas super, diformulasikan untuk dipakai sebagai pengencer cat dasar, cat surface, cat primer, dat undercoat metalic dan lain-lain.
- TEKIRO Gembok PanjangDeskripsi:Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steelatribut:
- Material: Hardened Stainless Steel
Daftar Harga packing tombo Terbaru April 2026
| Voller Tombo Fitting 1000 | Rp169.900 |
| Tombo Clincil Brown | Rp1.299.900 |
| KLINGER NonAsbestos Jointing Sheet | Rp28.900 |
| Nichias Non Asbestos Packing 10K Inner Face | Rp16.900 |
| TBA Oil Packing | Rp2.599.900 |
| KLINGER Gasket Sheet | Rp84.900 |
| Tombo Industry Dash Bag | Rp1.499.900 |
| KLINGER Nonasbestos Union Packing | Rp98.900 |
| Nichias Non Asbestos Packing 10K Full Face | Rp34.900 |
| KLINGER Gasket Klingerit 1000 | Rp1.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Khusus%20Lain/Voller%20Tombo%20Fitting%201000/ejP108393523-1.jpg)









/54P102176184-2.jpg)

/P102239872-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/KLINGER%20Gasket/n5P109093833-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Heavy%20Duty%20Degreaser/P102075944-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/TEKIRO%20Gembok%20Panjang/3eP105678122-4.jpg)