Beli oxygen concentrator portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEA Oxygen Concentrator 2 Flow 5 Liter
    Mulai

    Rp18.999.900

    GEA Oxygen Concentrator 2 Flow 5 Liter
    atribut:
    • Oxygen flow: 1-5L/min
    • Output Pressure: 0.04-0.05MPa
  2. Owgels Oxygen Concentrator & Atomization
    Mulai

    Rp22.999.900

    Owgels Oxygen Concentrator & Atomization
    Deskripsi:
    Owgels adalah produsen teknologi alat pernapasan Jerman & China yang tidak hanya memproduksi Oxy Concentrator, namun juga HFNC dan Ventilator.- Medical-grade- Heavy-duty- Very low maintenance (hanya filter)- Very long service life- Investasi wajib untuk antisipasi kondisi daruratKadar O2 90-96% stabil pada flow berapapun. Bisa non-stop/timer, tanpa tabung, tanpa antri refill oksigen.
    atribut:
    • Power (W): 5L:330 - 350; 10L: 750
  3. GEA Oxygen Concentrator 2 Flow 10 Liter
    Mulai

    Rp34.999.900

    GEA Oxygen Concentrator 2 Flow 10 Liter
    atribut:
    • Oxygen Flow Range (L/minute): 1-10
    • Output Pressure: 0.04-0.05
  4. GEA Oxygen Concentrator 2 Flow 8 Liter
    Mulai

    Rp30.999.900

    GEA Oxygen Concentrator 2 Flow 8 Liter
    atribut:
    • Oxygen Flow Range (L/minute): 1-8
    • Output Pressure (MPa): 0.04-0.05
  5. Mega Double Nipple 316/L NPT 3M MEG
    Mulai

    Rp179.900

    Mega Double Nipple 316/L NPT 3M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  6. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  7. ECLAT LED MR16
    Mulai

    Rp42.900

    ECLAT LED MR16
    Deskripsi:
    LED Eclat dengan Teknologi Tinggi sebagai pengganti lampu sorot (spotlight) MR16 dengan voltage standard Eclat HTB tidak memerlukan Trafo atau Ballast sebagai Sumber Power ditambah Downlight MR16 Eclat.Eclat du jour cukup banyak diminati. Dengan pencahayaan yang maksimal, Eclat du jour juga hemat energi hingga 80%. Kualitas dan tingkat keamanan telah diakui dan memenuhi standar dunia.
    atribut:
    • Lamp Base: GU 5.3
    • Operating Voltage (V): 170-240
  8. ABB Kontaktor Mini
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    ABB Kontaktor Mini
    Deskripsi:
    B6-30-01-01 Mini Contactor 24V 40-450HzThe B6-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
    atribut:
    • Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
    • Connecting Capacity Main Circuit (mm²): Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4
    • Conventional Free-air Thermal Current (A): Min Circuit, 20
    • Mechanical Durability (cycle): 10000000
    • Mounting on DIN Rail (mm): TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
    • Product Depth/Length (mm): 46.7
    • Product Height (mm): 57.5
    • Product Width (mm): 52.5
  9. TSUYORON Full Body Harness with Lanyard Noviron
    Mulai

    Rp2.699.900

    TSUYORON Full Body Harness with Lanyard Noviron
    Deskripsi:
    -Bellowed double lanyard.-The full body harness disperses shock load in case of fall.-Noviron lanyard is a stretchable, lightweight, compact and non-kinking lanyard.-Exclusively for unifilar suspension.-None Waist Belt.
    atribut:
    • Size: M
    • Belts Width: 45mm
  10. PUREAIR Oxygen Tank
    Mulai

    Rp1.199.900

    PUREAIR Oxygen Tank
    Deskripsi:
    - Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)
    atribut:
    • Diameter (mm): 140
    • Height (cm): 65
    • Capacity (m³): 1
  11. Oxycan Portable Oxygen
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  12. OneMed Masker Duckbill Earloop 4 Ply
    Mulai

    Rp52.900

    OneMed Masker Duckbill Earloop 4 Ply
    Deskripsi:
    Masker Karet Medis Duckbill 4ply OneMed Box Isi 25 Lembar- Comfort : nyaman digunakan- Fit design : menutup hidung dan mulut dengan sempurna- Breathable : bernafas lebih lega- Izin Edar : AKD 21603910058
    atribut:
    • Number of Ply: 4
    • Marketing Authorization Number of KEMENKES RI: AKD 21603910058
  13. AQUASOL Oxygen Purge Monitor & Accessories
    Mulai

    Rp27.999.900

    AQUASOL Oxygen Purge Monitor & Accessories
    Deskripsi:
    Oxygen purge monitor kits include monitors, cables, sensors, and other equipment that work together to measure oxygen levels inside a pipe before a seam is welded.
    atribut:
    • UNSPSC: 41113110
    • Accuracy (%): +/-.01
    • Battery Chemistry: NiMH
    • Battery Size (V): 9
    • Display Type: Digital
    • Features: Rechargeable Battery
    • Includes: Carrying Case, Charger, Neoprene Extension Tubing, Phillips Head Screwdriver, Quick Instruction Card, Sensor, Stainless Steel Probe, Support Stand
    • Includes Batteries: Yes
    • Manufacturer Part Number: GP-OX KIT
    • Measurement (Minimum): 100
    • Measurement Percentage (Minimum) (%): 0.01
    • Monitor Depth (in): 4
    • Monitor Height (in): 11
    • Monitor Width (in): 9
    • Power Source: Battery
    • Standards: CE Approved
Daftar Harga oxygen concentrator portable Terbaru March 2026
GEA Oxygen Concentrator 2 Flow 5 LiterRp18.999.900
Owgels Oxygen Concentrator & AtomizationRp22.999.900
GEA Oxygen Concentrator 2 Flow 10 LiterRp34.999.900
GEA Oxygen Concentrator 2 Flow 8 LiterRp30.999.900
Mega Double Nipple 316/L NPT 3M MEGRp179.900
Mega Double Nipple 304/L NPT 3M MEGRp109.900
ECLAT LED MR16Rp42.900
ABB Kontaktor MiniRp289.900
TSUYORON Full Body Harness with Lanyard NovironRp2.699.900
PUREAIR Oxygen TankRp1.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait