Beli overload relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Overload Relayatribut:
- Type of Contact: 1NO1NC
- Rated Insulation Voltage (V) : AC 660
- GE NEMA Overload RelayDeskripsi:These NEMA electronic overload relays trigger contactors to break electrical connections with downstream equipment once the current reaches a pre-determined range of full-load amperage. They have adjustable current settings and use semiconductors to monitor for overload conditions and trip once the current exceeds that set point. Electronic overload relays turn circuits on and off faster, are more accurate, and have longer service lives than thermal overload relays.atribut:
- UNSPSC: 39121520
- Auxiliary Contact Form: 1NO/1NC
- Compatible Contactor Series: CR305 Magnetic Contactors
- Number of Poles: 3
- Phase: Three
- Relay Mounting Style: Separately Mounted
- Relay Style: NEMA
- Standards: CSA; UL Listed
- SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)Deskripsi:- Sepatu Nubuck, anti air, hitam, lining nylon mesh, anti statis, sol SF Flex tahan benda tajam, tahan guncangan, antislip, composite toe cap, sol S3 PU/PU.- Sepatu dapat digunakan di: pabrik. - Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.atribut:
- Series: Jumper S3
- Color: Black
- Insole: Ergonomic breathable SJ hybrid
- Lining: Mesh
- Mid Sole: Puncture resistant SJ Flex
- SNI License: Yes
- Sole: PU/PU
- Toe Cap: Composite Cap
- Upper: Leather + nylon
- DAYTON IEC Overload RelayDeskripsi:These IEC thermal overload relays prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. Thermal units, also known as heaters, contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.atribut:
- UNSPSC: 39121520
- Auxiliary Contacts Included: 1NO/1NC
- Number of Poles: 3
- Overload Protection Type: Thermal
- Phase Loss Sensitivity: Yes
- Relay Mounting Style: Direct To Contactor
- Relay Style: IEC
- Reset Type: Auto; Manual
- Trip Class: 10
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- MIZUNO Arch Support InsolesDeskripsi:Arch support insole Equipped with three comfort functions for feet that continue to work for a long time. Supports the arch of the arch and supports the arch to reduce the burden on the foot. If you use an insole that is equivalent to a three-dimensional design antibacterial deodorizing mesh that fits your foot, you can maintain the performance of the toe box's pressure resistance/shock resistance and the impact energy absorption performance of the heel.atribut:
- Color: Navy
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- KRISBOW Catok Besi Putar (Ragum)Deskripsi:Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit pipa yang akan dikerjakan terutama pipa yang akan disenai atau diulir. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran pipa yang akan digunakan. Pada alat ini terdapat handel yang dapat diputar sehingga penjepit dapat bergerak secara linier untuk menjepit benda kerja. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
- Dr. OSHA Sepatu Safety Tali Sneakers Low Cut Maxima S1 Composite 3167 (Sepatu Proyek)Deskripsi:Heavy Duty Boot Dengan bahan yang sangat kuat dan anti jamur, dengan Baja Toe Cap dengan Kekuatan 200J & 15000N yang dapat melindungi kaki anda dengan sempurna, sepatu Safety ini juga dilengkapi dengan anti dust dan juga Deluxe Padded Collar yang akan membuat Kaki anda tetap nyaman saat pengunaan dalam waktu yang lama. Cocok digunakan untuk area: - Industri makanan dan minuman - Industri otomotif - Perusahaan Listrik - Pekerja pabrik - Pergudangan - dllatribut:
- Color: Black
- Upper: 2.0mm Heavy Duty Leather
- Lining: Breathable Anti-Fungus Mesh
- Insole: Premium Soft Arch Support
- Anti-Penetration (Optional): Kevlar or Steel
- Outsole: Polyurethane (PU)
- SNI License: Yes
- SNI Number: 311/W/RE/B/IX/2017
- Toe Cap: Composite / Steel Toe Cap dengan kekuatan 200 J & 15000 N (Optinal)
- KRISBOW Set Alat Senai dan Tap Ulir Baut Metricatribut:
- Type: Tap Dies Set
- Color: Silver
- Dimensions (cm): 30x15x5
- SKC Hand TapDeskripsi:Country Manufacturer : China
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Deskripsi:Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnoseatribut:
- Series: Desert-011 S1P
- Approval: ASTM F2413:2024, EN ISO 20345:2011
- Category: S1 P / SRC
- Footbed: SJ foam footbed
- Lining: Cotton
- Midsole: Steel
- Outsole: PU/PU
- Toecap: Steel
- Upper: Cotton
- MIZUNO Work InsolesDeskripsi:Antibacterial and deodorant mesh soft, foot-friendly insole Breathable and less stuffyatribut:
- Color: Navy
- OKI Cartrdige Ribbon Microline 100 seriesatribut:
- Compitible for Printer: 172/182/183/184/192/193/320/321
- CIG Gloves General Utility Mechanic Glove Anti Shockatribut:
- Material: Leather synthetic
- CIG Sarung Tangan Safety Mekanik Non Slipatribut:
- Material: micro fibre with anti vibration foam
- Mitutoyo Ceramic Gauge Block Partsatribut:
- Material: ceramic
Daftar Harga overload relay Terbaru March 2026
| HITACHI Overload Relay | Rp309.900 |
| GE NEMA Overload Relay | Rp5.499.900 |
| SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek) | Rp909.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays | Rp519.900 |
| DAYTON IEC Overload Relay | Rp419.900 |
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp279.900 |
| MIZUNO Arch Support Insoles | Rp259.900 |
| ABB Electronic Overload Relay | Rp2.099.900 |
| KRISBOW Catok Besi Putar (Ragum) | Rp969.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Low%20Cut%20Jumper%20S3%20(Sepatu%20Proyek)/P102038130-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Insole/MIZUNO%20Arch%20Support%20Insoles/4wP110468176-1.jpg)

/9bP103636335-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/Dr_%20OSHA%20Sepatu%20Safety%20Tali%20Sneakers%20Low%20Cut%20Maxima%20S1%20Composite%203167%20(Sepatu%20Proyek)/pfP103708915-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Desert%20S1P%20(Sepatu%20Proyek)/1jP102038055-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Insole/MIZUNO%20Work%20Insoles/1uP110752066-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/CIG%20Gloves%20General%20Utility%20Mechanic%20Glove%20Anti%20Shock/i7P101002655-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/CIG%20Sarung%20Tangan%20Safety%20Mekanik%20Non%20Slip/P101002666-1.jpg)