DAYTON IEC Overload Relay

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp439.900 - Rp999.900
Spesifikasi
UNSPSC39121520
Auxiliary Contacts Included1NO/1NC
Number of Poles3
Overload Protection TypeThermal
Phase Loss SensitivityYes
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
Reset TypeAuto; Manual
Trip Class10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These IEC thermal overload relays prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. Thermal units, also known as heaters, contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.
Feature
Overload Relay Auxiliary Contact Form 1NO/1NC Maximum Overload Relay Current Setting 0.4 A Minimum Overload Relay Current Setting 0.25 A Trip Class 10 NEMA Size Not Applicable Number of Poles 3 Reset Type Auto Manual Mounting Style Direct To Contactor Relay Style IEC Overload Protection Type Thermal Standards IEC 60947-4-1 CSA UL Listed Body Depth 3.62 in Body Height 1.85 in Body Width 1.73 in Overall Height 2.5 in

Ulasan Produk

Tidak ada ulasan