Spesifikasi
| Ambient Temperature (°C) | -10 to 40 (standard temperature is 20, maximum temperature inside the panel is 55) |
|---|---|
| Applicable Frequency (Hz) | 0(DC) to 400 |
| Applicable wire size | Main circuit: Φ1.6, 0.75-2.5mm² , Operation circuit: Φ1.6, 0.75-2.5mm² |
| Auxiliary Contact | 1a1b |
| Frame | T18 |
| Function | Trip free, operation indication (lever indication), manual trip check |
| Length (mm) | 55 |
| Mass (kg) | 0.11 |
| Minimum Applicable Load | 20V 5mA |
| Open thermal Current (A) | 2 |
| Pollution Degree (Environment to Use) | 3 |
| Power Consumption (VA) | Settling: min 0.8, max 1.8 |
| Rated Impulse Withstand Voltage (kV) | 6 |
| Rated Insulation Voltage (V) | 690 |
| Screw Size | Main circuit terminal: M3.5, Auxiliary terminal: M3.5 |
| Size | Crimp terminal: Main circuit/1.25-3.5 to 2-3.5, 5.5-S3, Operation circuit/1.25-3.5 to 2-3.5 |
| Standard | JIS C8201-4-1, IEC60947-4-1, EN IEC60947-4-1, BS EN60947-4-1, DIN EN60947-4-1(VDE0660-102) |
| Thickness (mm) | 76.5 |
| Type | TH-T |
| Type of Resetting | (Thermal relay) Manual reset type |
| Vibration Resistance | 10 to 55Hz 19.6m/s² |
| Vibration Resistance (m/s²) | 19.6(10 to 55Hz) |
| Width (mm) | 45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
By combining the T18 frame with the UT-HZ18, it can be used alone (screw mounting or IEC 35mm rail mounting). For single T25 frame mounting, IEC 35mm rail mounting is possible by combining with UN-RM20.Feature
Easy current setting. Motor current direct setting, ± can be adjusted with any driver. Manual check is possible. Manual trip is possible with a screwdriver from the surface. Top-free structure with operation display.Use
General overload / restraint protection for motorsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
