Beli overload fuji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric LV-Inverter FRENIC-HVACatribut:
- Phase: 3
- Voltage (V): 400
- Fuji Electric LV-Inverter FRENIC-AQUAatribut:
- Phase: 3
- Voltage (V): 400
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Auto Breaker External Operation Handleatribut:
- Type: G-TWIN Breaker BW series External operation handle N type
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Fuji Electric Magnetic Elementatribut:
- Compatible Model: AES402B-1A
- Repeat accuracy: 0.5 mm or less
- Ambient Temperature (°C): -20 to +80
- HITACHI Overload Relayatribut:
- Type of Contact: 1NO1NC
- Rated Insulation Voltage (V) : AC 660
- Fuji Electric Electromagnetic ContactorDeskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- Himel Thermal Overload Relay HDC3-SeriesDeskripsi:Frame rated current: 25, 38, 93ASetting current: 0.1-93A* 120~630A available early 2021
- Fuji Electric Display Light Dome ShapeDeskripsi:Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
Daftar Harga overload fuji Terbaru December 2025
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays | Rp459.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Fuji Electric LV-Inverter FRENIC-HVAC | Rp7.699.900 |
| Fuji Electric LV-Inverter FRENIC-AQUA | Rp8.399.900 |
| Fuji Electric Auxiliary Contact Block | Rp78.900 |
| Fuji Electric LV-Inverter Standard | Rp3.499.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| Fuji Electric Auto Breaker External Operation Handle | Rp809.900 |
| ABB Thermal Overload Relays | Rp339.900 |
Data diperbarui pada 14/12/2025 (Harga belum termasuk PPN)





















































































































































/P102040430-1.jpg)