Beli outdoor equipment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARIENS Outdoor Equipment Partatribut:
- Fits Brand: Ariens
- UNSPSC: 31160000
- SOG Axe, Machete, Hook & WedgeDeskripsi:Hatchets pair an axe head with a short handle for one-handed use. They are used for smaller wood chopping and splitting tasks.atribut:
- Blade Edge Type: Smooth
- Handle Color: Black
- Includes Cushioned Grip: No
- Includes Sheath: Yes
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- monotaro T-Type Ratchet Tap WrenchDeskripsi:A wrench with a ratchet function for hand taps and hand reamers.Work is easy because it is a ratchet Type.It is possible to switch between left and right ratchet and fixed.
- PROTO Diagonal Cutting PlierDeskripsi:- Adjusting set screw allows fast, precise cutting and prevents cutting edges from damaging each other. - Coil spring for reduced hand fatigue. - Induction hardened cutting edges. - Plastisol grips for added comfortatribut:
- Plier Type: Diagonal Cutting Pliers
- Cut Profile: Flush
- Handle Color: Red
- Plier Material: Steel
- Additional Tool Functions: Wire Cutter
- Grip Material: Plastisol
- Handle Style: Pistol Grip
- Tether Ready: Yes
- WESTWARD MacheteDeskripsi:The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.atribut:
- Application: For Clearing Brush
- Blade Finish: Painted
- Product Type: Machete
- Blade Material: Steel
- Handle Material: Plastic
- Non-Sparking: No
- Blade Design: Straight
- Cutting Edge Length (inch): 10 1/2
- Includes: Sheath
- Overall Length (inch): 17
- Second Side Blade Edge Type: Serrated
- Sickle Hook: No
- Single or Double Edged: Double Edge
- UNSPSC: 27112001
- SOG Oil Seal TC Series NBR Materialatribut:
- Material: NBR
- SOG Multi-ToolDeskripsi:Pliers are the primary tool of these multi-tools. The pliers and other tools fold out for use and fold together for compact storage.atribut:
- UNSPSC: 27112108
- Blade Edge Type: Serrated; Straight
- Closed Length (inch): 4 5/8
- Handle Color: Black
- Handle Material: Stainless Steel
- Includes Sheath: Yes
- Locking: Yes
- Number of Function: 16
- Number of tools: 16
- One-Hand Operation: Yes
- Open Length (inch): 7 1/8
- Opening Mechanism: Fold-Out
- Primary Tool: Pliers
- Series: POWERASSIST
- Sheath Material: Nylon
- Tool Access: Internal
- Tool Material: Stainless Steel
- GERBER Axe, Machete, Hook & WedgeDeskripsi:The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.atribut:
- UNSPSC: 27112001
- Application: For Chopping Tree Limbs; For Clearing Brush
- Blade Design: Curved
- Blade Edge Type: Smooth
- Blade Finish: Unfinished
- Grip Material: Rubber
- Grip Type: Ergonomic
- Handle Style: Ergonomic
- Includes Cushioned Grip: No
- Includes Sheath: Yes
- Sickle Hook: No
- SOG Oil Seal TC Series FKM Materialatribut:
- Material: FKM
- WESTWARD Gator MacheteDeskripsi:The long, broad blade of machetes clears undergrowth to maintain paths, slices through stalks and stems to harvest crops, and removes twigs and small branches. Their short handle allows one-handed control to wield the blade, leaving the other hand free to stabilize or gather materials being cut.atribut:
- Application: For Clearing Brush
- Includes: Sheath
- Blade Finish: Painted
- Product Type: Machete
- Blade Material: Steel
- Handle Material: Plastic
- Blade Design: Straight
- Cutting Edge Length (inch): 16 1/2
- Non-Sparking: No
- Overall Length (inch): 25
- Second Side Blade Edge Type: Serrated
- Sickle Hook: No
- Single or Double Edged: Double Edge
- UNSPSC: 27112001
- kyowapmp Manual Test Pumpatribut:
- Dimensions (LxHxW) (mm): 320x200x270
- Plunger Diameter (mm): 22
- Stroke (mm): 35
- Rate of Suction per Stroke (cc): 13
- Water Tank Capacity (L): 4.5
- Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
- Maximum Pressure (MPa): 5
- Tank Material: Plastic
- KRISBOW Alat Tes Tekanan Pipa Air Manualatribut:
- Dimension Unit (L x W x H) (mm): 530x200x300
- Dimensions Tank (LxWxH) (mm): 530x200x120
- Flow Volume (ml): 45
- Pressure (MPa): 5
- SOG Folding KnivesDeskripsi:The spring-loaded mechanism of these knives assists with folding out the blade. They have a thumb stud or lever to activate the opening mechanism.atribut:
- One-Hand Operation: Yes
- SOG Oil Seal TC Series NBR70 Materialatribut:
- Inner Diameter (mm): 220
- Material: NBR70
- Outer Diameter (mm): 260
- Thickness (mm): 18
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
Daftar Harga outdoor equipment Terbaru January 2026
| ARIENS Outdoor Equipment Part | Rp359.900 |
| SOG Axe, Machete, Hook & Wedge | Rp949.900 |
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp139.900 |
| monotaro T-Type Ratchet Tap Wrench | Rp319.900 |
| PROTO Diagonal Cutting Plier | Rp789.900 |
| WESTWARD Machete | Rp619.900 |
| SOG Oil Seal TC Series NBR Material | Rp5.900 |
| SOG Multi-Tool | Rp2.299.900 |
| GERBER Axe, Machete, Hook & Wedge | Rp939.900 |
| TTO Oil Seal / Standard Shaft Seal | Rp3.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































/SOG%20Axe%2C%20Machete%2C%20Hook%20%26%20Wedge/a9P109693369-6.jpg)
/P101000673-1.jpg)





/GERBER%20Axe%2C%20Machete%2C%20Hook%20%26%20Wedge/5sP109693208-4.jpg)