Beli osaka di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- New Osaka Caster PU Swivel (Kastor PU)Deskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
- New Osaka Caster Rubber Swivel (Kastor Karet)atribut:
- Bearing: Ball
- New Osaka Caster Rubber Rigid (Kastor Karet)atribut:
- Bearing: Ball
- Reagecon Brix Standard SucroseDeskripsi:Reagecon's Brix Standard (Stabilised) 10% at 20°C is a high quality product; with an extended shelf life to be used either as a calibrant or analytical control material for use in Refractive Index based methods for Brix determination. This product can be used on any make or model of refractometer. The product is tested using a state of the art refractometer; manufactured gravimetrically and is traceable. Reagecon holds ISO 17025 accreditation (A2LA Ref: 6739.03) for the test method used to certify this product (TPR1A 01).atribut:
- Package Size (ml): 15
- Packaging: HDPE Dropper Bottle
- Physical Form: Liquid
- Tested: Yes
- Osaka Jack OJ Journal JackDeskripsi:Usage:Jack-up, (the lifting of heavy objects) jack down bridge construction, shipbuilding construction and repair, civil engineering and construction work, for the support of heavyatribut:
- Dimension H (mm): 12
- Allowable Load (t): 25
- Reach Capability (mm): 125
- Dimension F (mm): 139
- Lift (kN): 250
- Dimensions e (mm): 88
- Dimensions j (mm): 10
- Minimum Height A (mm): 255
- Head Diameter B (Φmm): 77
- Base Diameter C (Φmm): 127
- Dimension I (mm): 11
- Dimension K (mm): 15
- Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teethatribut:
- Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
- Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
- Pitch (mm): 12.7
- Length L(mm): 25
- Chain No.: 40
- Boss Diameter D (mm): 63
- Inner Link Inner Width (mm): 7.95
- Number of Columns: 1
- Number of Gears: 25
- Outer Diameter d (mm): 108
- Pitch Circle Diameter P.C.D. (mm): 101.33
- Roller Outer Diameter (mm): 7.92
- Set Screw: 2-M6
- Shaft Hole Diameter Tolerance: H7
- Shaft hole diameter (phi mm): 16
- Shaft hole type: Shaft hole finished product
- Sprocket Form: B type
- Tap Position A (mm): 8
- Tooth Width (mm): 7.2
- Type: sprocket
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- New Osaka Caster Rubber with Brake (Kastor Karet)atribut:
- Bearing: Ball
- RHJ-TW Wheel Polyurethane 05 PU (Roda PU)atribut:
- Spacing Hole (mm): 11
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
Daftar Harga osaka Terbaru October 2026
| New Osaka Caster PU Swivel (Kastor PU) | Rp149.900 |
| New Osaka Caster Polyurethane Rigid (Kastor PU) | Rp129.900 |
| OJ Journal Jack | Rp13.999.900 |
| New Osaka Caster Rubber Swivel (Kastor Karet) | Rp119.900 |
| New Osaka Caster Polyurethane with Brake (Kastor PU) | Rp169.900 |
| OSAKA CHEMICAL Wonder Brender | Rp1.499.900 |
| New Osaka Caster Rubber Rigid (Kastor Karet) | Rp109.900 |
| Reagecon Brix Standard Sucrose | Rp3.899.900 |
| Osaka Jack OJ Journal Jack | Rp17.999.900 |
| Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gsP102083604-2.jpg)
/gzP102083611-3.jpg)

/fyP102083574-4.jpg)
/hgP102083628-2.jpg)

/P102083581-1.jpg)


%2025-Teeth/h4P103771616-1.jpg)
/4pP106827169-1.jpg)
/2fP104857087-2.jpg)
/65P105874221-1.jpg)

/c9P105418441-1.jpg)
/gmP102083598-4.jpg)
/5uP106854210-2.webp)

/mzP110447827-1.jpg)
/bmP103458418-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)