Beli oli seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STS Seal Oil Seal (Sil Oli)
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    STS Seal Oil Seal (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  2. TBA Oil Packing
    Mulai

    Rp2.599.900

    TBA Oil Packing
    atribut:
    • Heat Resistance (°C): 260
    • Material: Aramid Paper
  3. NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp329.900

    NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: SC
    • Contact Part: Single lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  4. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  5. NOK Oil Seal Tipe TC
    Mulai

    Rp49.900

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  6. TTO Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  7. NOK Oil Seal MG Type (Sil Oli)
    52%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

  8. Voller Tombo Fitting 1000
    Mulai

    Rp169.900

    Voller Tombo Fitting 1000
    Deskripsi:
    GASKET TOMBO 1000 Asbestos tombo 1000, Bahan kualitas tinggi tahan minyak, Terdiri dari serat asbes chrysotile dan NBR, Cocok digunakan dalam aplikasi dengan minyak panas dan cairan thermal.
    atribut:
    • Size (mm): 1270x1270
  9. NOK Oil Seal SB2 Type (Sil Oli)
    73%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp30.900

  10. TRUSCO Oil Seal (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  11. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

  12. KLINGER Gasket Klingerit 1000
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.899.900

    KLINGER Gasket Klingerit 1000
    atribut:
    • Max. Operating Pressure (bar): 200
    • Length (m): 2
    • Maximum Operating Temperature (°C): 550
    • Width (m): 1.5
  13. NOK Oil Seal Acrylic TC Type (Sil Oli)
    Mulai

    Rp129.900

    NOK Oil Seal Acrylic TC Type (Sil Oli)
    atribut:
    • Material: Acrylic rubber (ACM)
    • Type: TC
  14. NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp459.900

    NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: TC
    • Contact Part: Double lip
    • Type of Acting: (Axis) rotation
    • Material: Fluorine (FKM)
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  15. Hallite Seal Wiper Seri 839
    Mulai

    Rp12.900

    Hallite Seal Wiper Seri 839
    atribut:
    • Material: Hythane® 181
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Max Preasure (Bar): 350
    • Maximum Speed (m/s): 0.5
    • Temperature Range (°C): -40 +110
  16. MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Mulai

    Rp35.900

    MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Deskripsi:
    Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.
    atribut:
    • Material: NBR
    • Type: AD
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  17. DDS Oil Seal Rotary Shaft (Sil Oli)
    Mulai

    Rp179.900

    DDS Oil Seal Rotary Shaft (Sil Oli)
    Deskripsi:
    These dual-lip rotary shaft seals retain oil and have a rubber-enclosed metal case for fitting to a bore housing with a rough surface. The rubber conforms to the rough bore to ensure a tight fit. These seals have an auxiliary lip, or dust lip, that protects the sealing lip from contaminants in harsher environments. Dual-lip seals reduce wear and extend the life of the seal but operate at lower speeds than single-lip seals.
    atribut:
    • UNSPSC: 31181604
    • Case Coating: None
    • Contact Type: Contact Seal
    • Spring Reinforcement: Yes
  18. Tombo Clincil Brown
    Mulai

    Rp1.299.900

    Tombo Clincil Brown
    atribut:
    • Pressure: Saturated Steam, Hot Water
    • Temperature (°C): -100 to 183
Daftar Harga oli seal Terbaru March 2026
STS Seal Oil Seal (Sil Oli)Rp19.900
NOK Oil Seal SC Type (Sil Oli)Rp959.900
TBA Oil PackingRp2.599.900
NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)Rp329.900
NOK Oil Seal (Sil Oli)Rp6.900
NOK Oil Seal Tipe TCRp49.900
TTO Oil Seal (Sil Oli)Rp3.900
NOK Oil Seal MG Type (Sil Oli)Rp41.900
Voller Tombo Fitting 1000Rp169.900
NOK Oil Seal SB2 Type (Sil Oli)Rp30.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait