Beli seal oli di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp359.900

    NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: SC
    • Contact Part: Single lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  2. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  3. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  4. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  5. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  6. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  7. MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Mulai

    Rp37.900

    MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Deskripsi:
    Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.
    atribut:
    • Material: NBR
    • Type: AD
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  8. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  9. NTB Front Fork Oil Seal
    Mulai

    Rp75.900

    NTB Front Fork Oil Seal
    Deskripsi:
    It is a single item with only an oil seal.
  10. MUSASHI Oil Seal UE Type (Sil Oli)
    Mulai

    Rp669.900

    MUSASHI Oil Seal UE Type (Sil Oli)
    Deskripsi:
    -Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.
    atribut:
    • Shaft diameter: 130mm
    • Outer Diameter: 160mm
    • Thickness: 14mm
  11. ULVAC Oil seal
    Mulai

    Rp239.900

  12. MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)
    Mulai

    Rp67.900

    MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)
    atribut:
    • Contact Part: Double lip (Main lip / Sub lip)
    • Operating Pressure (MPa) : 0.03 or less
  13. BRADY Pendant Control Lockout Device (Perangkat Pengaman)
    Mulai

    Rp2.199.900

    BRADY Pendant Control Lockout Device (Perangkat Pengaman)
    Deskripsi:
    These lockouts fit over pendant control devices to keep equipment powered down while maintenance is performed. A lockout padlock secures the covering and hard sides prevent buttons from being pushed.
    atribut:
    • UNSPSC: 46171511
    • Cover Type: Pendant Cover
    • For Maximum Padlock Shackle Diameter (inch): 3/8
    • For Maximum Switch Length (inch): 18
    • For Maximum Switch Width (inch): 4
    • Legend: Crane and Hoist Pendant Control Safety Cover
    • Lockout Color: Red
    • Lockout Material: Nylon/ABS Plastic/Canvas
    • Manufacturer Part Number: 150587
    • Maximum Number of Padlocks: 4
    • Overall Depth (inch): 5
    • Overall Length (inch): 22
    • Overall Width (inch): 5
    • Resistance Properties: Chemical Resistant
  14. NOK Dust Seal LBI Type
    Mulai

    Rp34.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  15. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  16. NOK Oil Seal SB Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp449.900

    NOK Oil Seal SB Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: SB
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Fluorine (FKM)
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
Daftar Harga seal oli Terbaru October 2026
NOK Oil Seal SC Type (Sil Oli)Rp1.099.900
NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)Rp359.900
NOK Oil Seal SB2 Type (Sil Oli)Rp31.900
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
NOK Oil Seal TC Type (Sil Oli)Rp53.900
TTO Oil Seal Special Shaft TA2 Series (Sil Oli)Rp12.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)Rp37.900
TRUSCO Oil Seal OSL Type (Sil Oli)Rp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait