Beli oli sae di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)Deskripsi:- Mesin lebih awet, karena 33% lebih baik dalam perlindungan asam dan korosi dibandingkan pelumas standar API CF - Perlindungan dari korosi - Tangguh dan performa maksimal - Cocok digunakan untuk truk Engkel dan Bus.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- Rust Combat Rust Removal LiquidDeskripsi:Super Safe Rust Remover. Just Soak, Rinse, & Reuse. A product of extensive research, Rust Combat rust remover is an environmentally safe, water based product that has been proven to make even deep rust disappear in minutes without scrubbing. It is so easy to use, anyone can restore their rusted tools, cast iron, gardening tools, auto parts, even firearms to like-new condition. - Removes even heavy rust completely. - Non-toxic, non-corrosive, safe on skin. - No fumes or bad odors, non-flammable, no VOC's. - Biodegradable, water soluble. - Requires no special equipment. - Will not harm unrusted steel, safe on other metals. - Will not affect plastic, PVC, Viton and most paints.
- Pertamina Ëngine Oil Meditran S (Oli Mesin)Deskripsi:MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.atribut:
- SNI License: Yes
- SNI Number: 5873.966/75.100/VI/2021
- Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Deskripsi:Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.atribut:
- SAE Grade: 15W-40
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)Deskripsi:MEDITRAN SC adalah pelumas multigrade mesin diesel tugas berat baik yang menggunakan urbocharge, supercharge, atau naturally aspirated untuk aplikasi alat transportasi, alat berat, industri atau perkapalan.MEDITRAN SC memberikan perlindungan efektif terhadap karat, korosi, keausan berlebih dan piston deposit akibat temperatur tinggi. Pelumas ini di desain untuk memberikan pengendalian konsumsi pelumas yang lebih baik dibandingkan pelumas generasi sebelumnya.TINGKATAN MUTUMEDITRAN SC memenuhi tingkatan mutu API CF 4/SG, MB Sheet 228.1, ACEA E2, MAN 270/271 Mack EO K2, dan Allison C4.atribut:
- SNI License: Yes
- SNI Number: 5919.778/75.100/VI/2021
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- STOUL Anti Rust Lubricant (Pelumas Anti Karat)atribut:
- Packaging: Botle
- Size (ml): 500
- Mobil Industrial Turbine PremiumDeskripsi:Pelumas Mobil DTE Oil Named Series adalah pelumas sirkulasi kinerja premium yang dirancang untuk berbagai aplikasi, termasuk rangkaian turbin uap dan air dan sistem lain yang memerlukan masa pakai pelumas yang lama. Pelumas Mobil DTE Oil Named Series diformulasikan dari bahan dasar halus dan sistem aditif yang memberikan stabilitas kimia dan termal yang sangat tinggi, pemisahan air yang cepat dan menyeluruh, dan ketahanan yang tinggi terhadap emulsifikasi. Produk ini memberikan perlindungan yang sangat baik terhadap karat dan korosi, termasuk ketahanan terhadap air asin, dan sifat anti-aus yang baik. Produk ini memiliki indeks viskositas yang tinggi, yang memastikan variasi ketebalan pelapisan minimal dengan kerugian suhu dan daya minimal selama periode pemanasan. Kelas ini memiliki sifat pelepasan udara yang sangat baik yang memungkinkan udara yang masuk dipisahkan, sehingga menghindari kavitasi pompa dan operasi yang tidak mulus.Mobil DTE Oil Named adalah pelumas pilihan banyak pengguna karena memiliki reputasi pemakaian yang lama, perlindungan yang sangat baik bagi peralatan, dan keserbagunaannya dalam beragam aplikasi industri. Pelumas DTE Oil Named digunakan secara luas pada turbin uap dan turbin tenaga air dengan pengaturan pelumasan ring, percik, dan rendam, serta segala jenis metode sirkulasi berkelanjutan yang melibatkan pompa, katup, dan peralatan tambahan. Rangkaian produk ini direkomendasikan untuk pemakaian berkelanjutan pada pelumasan bantalan polos dan gulir, serta roda gigi poros paralel. Produk ini juga dapat digunakan pada aplikasi kompresor udara rotari dan kompresor gas bolak-balik serta pompa vakum. Reputasinya didasarkan pada penggunaan yang berhasil dan kepuasan pengguna selama puluhan tahun.
- Pertamina Meditran SX Min 15W-40 CH4 PL1Deskripsi:MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.atribut:
- SNI License: Yes
- SNI Number: 5873.778/75.100/VI/2021
- Shell Engine Oil Helix HX6 (Oli Mesin)atribut:
- SAE Grade: 10W-40
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Tellus A227 S2Deskripsi:Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
- MECHA CHEMICAL Mecha Rust RemoverDeskripsi:Remove rust from wire-cut products and metal parts.atribut:
- Size (L): 6
- Mobil Industrial Grease StandarDeskripsi:Mobilux EP 0, 1, 2, 3, 004 dan 023 adalah rangkaian produk performa tinggi terdiri atas empat pelumas industri umum dan dua grease semi-cair medan-khusus. Grease litium hidroksistearat ini diformulasikan untuk perlindungan ekstra terhadap keausan, pengaratan, dan limpasan air. Tersedia dalam kelas NLGI mulai dari 00 hingga 3, dengan viskositas minyak dasar ISO VG 150 dan 320. Grease Mobilux EP 0, 1, 2, dan 3 direkomendasikan untuk sebagian besar jenis aplikasi industri termasuk aplikasi medan berat di mana tekanan unit tinggi atau adanya beban kejut. Grease ini memberikan perlindungan sempurna terhadap karat dan korosi serta tahan limpasan air sehingga sangat sesuai untuk peralatan di kondisi yang hampir selalu lembap atau basah. Mobilux EP 0 dan 1 cocok untuk sistem terpusat. Mobilux EP 2 dan 3 adalah gemuk serba guna. Rentang suhu operasi yang direkomendasikan adalah dari -20ºC sampai 130ºC tetapi dapat digunakan pada suhu lebih tinggi jika frekuensi pelumasan meningkat. Mobilux EP 004 dan Mobilux EP 023 sangat cocok untuk pelumasan roda gigi dan bantalan tertutup dalam bak transmisi dengan seal kurang baik, juga dapat digunakan di banyak aplikasi industri lainnya di mana minyak roda gigi konvensional tidak bisa bertahan di bak transmisi, kotak rantai, dll. karena kebocoran akibat seal aus atau hilang. Rentang suhu kerja yang direkomendasikan adalah -20 sampai 120ºC untuk Mobilux EP 004 dan -20 sampai 120ºC untuk Mobilux EP 023.
Daftar Harga oli sae Terbaru April 2026
| Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel) | Rp54.900 |
| Mobil Industrial Hydraulic Premium | Rp62.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| Rust Combat Rust Removal Liquid | Rp97.900 |
| BOSCH Masonry Drill Bit Set (Mata Bor Beton) | Rp14.900 |
| Pertamina Ëngine Oil Meditran S (Oli Mesin) | Rp53.900 |
| Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel) | Rp1.099.900 |
| Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin) | Rp73.900 |
| Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin) | Rp58.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/9pP102212349-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Premium/i5P105709653-1.jpg)
/P102202326-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Rust%20Combat%20Rust%20Removal%20Liquid/5lP104626201-1.jpg)
/P103083746-1.jpg)
/8iP104857306-1.jpg)
/90P104864324-1.jpg)
/P102212356-1.jpg)
/8rP104857315-1.jpg)
/36P101003114-4.jpg)
/6hP102212233-8.jpg)
/3rP105469135-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Turbine%20Premium/inP105709671-1.jpg)

/5qP103709206-1.jpg)
/P102212264-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Tellus%20A227%20S2/r4P103831976-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Lain%20-%20lain/MECHA%20CHEMICAL%20Mecha%20Rust%20Remover/hyP107039646-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Standar/hwP105709644-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Hydraulic%20Oils/d8P104864476-2.jpg)