Beli oli hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELL 1 Hydraulic Oil (Fluida Hidraulik)Deskripsi:Bell 1 Hydraulic Oil AW is a low zinc antiwear hydraulic oil that meets Denison HF-0 requirements. It is produced from high-quality lubricating base stocks and hydraulic oil additives. This oil is ideal for hydraulic systems with high make-up rates or those operating at moderate temperatures.The additives in Bell 1 Hydraulic Oil AW enhance its anti-wear properties and prevent foam formation. They also provide moderate protection against rust and corrosion in case of water contamination. This oil is suitable for use in hydraulic systems in underground mines, industrial hygiene units, and other equipment.Specification, Approval and Recommendations:Denison HF-0Denison HF-1Denison HF-2Denison T-6H20C Hybrid PumpParker Hannifin France HF-0 ApprovedDIN 51524 PartI (HL)DIN 51524 Part I (HLP)Eaton Brochure 03-401-2010Fives Cincinnati Machine P-68Fives Cincinnati Machine P-69Fives Cincinnati Machine P-70atribut:
- Application: Anti Wear Hydraulic System
- Size (L): 200
- Deltalube Lubricant Additive Super Hydraulic (Pelumas Tambahan)Deskripsi:Deltalube 706 adalah hasil dari pengembangan khusus oli hidrolik guna mengatasi tuntutan dari sistem hidrolik yang semakin canggih.atribut:
- Cu-Strip Corrosion Test, NR: 1A
- Lucas Oil Hydraulic Oil Booster/Stop LeakDeskripsi:An additive for hydraulic systems that stops leaks and increases hydraulic pressure. Use in new units to stop initial wear and increase fluid life. Lucas Hydraulic Oil Booster & Stop Leak was formulated to renew hydraulic fluid with an additive package that stops seal leaks, boosts pressure, reduces operating temperatures and increases the life of hoses, rams and cylinders. It is an inexpensive solution to most hydraulic problems and a perfect preventative maintenance product. KEY BENEFITS : Stops leaks. Prevents major overhauls. Reduces heat. Increases equipment life.atribut:
- Height (cm): 30
- Sinopec Oil HydraulicDeskripsi:Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluidatribut:
- Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
- Rust Prevention (Distilled Water): Pass (ASTM D 665B)
- Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- WIN Lubricants Hydraulic OilDeskripsi:WIN HYDRAULIC OIL dikembangkan secara khusus untuk digunakan pada sistem dan peralatan hidrolik yang mengalami tekanan berat. Oli ini diformulasikan dari oli dasar parrafin pilihan yang diolah dengan aditif anti karat, anti aus, dan anti oksidan.
- PTT Lubricants Hydraulic Oil API CF/SFDeskripsi:PTT D-3 HYDRAULIC is a high quality automotive hydraulic fluid formulated by high quality detergent which maintains the cleanliness of hydraulic system and reduces deposit formation. It also reduces lubricant foaming to maximize hydraulic capability. The oil is suitable for hydraulic systems of forklift and heavy equipment.atribut:
- Volume (L): 200
- Viscosity: SAE 10W
- Kinematic Viscosity (cSt): 44.4 @40°C, 7.07 @100°C
- Viscosity Index: 118
- Total Base Number (mg KOH/g): 11
- Density (g/cm³): 0.871 @15°C
- Flash Point (COC) (°C): 232
- Pour Point (°C): -42
- AS ONE Vial Autosampler (Botol Sampel)atribut:
- Capacity (ml): 1.5
- Size (mm): 11.6x32
- Insize Straight Ruler Stainless Steel (Penggaris / Mistar)atribut:
- Finish: Unfinished
- Includes: Plastic Case
- Construction: Stainless Steel
- Graduation Type: Inch/Metric
- Markings: Etched and Black Painted
- Agilent Vial Wide-Mouth Screw Cap (Botol Sampel)atribut:
- Size (mm): 9x12x32
- Capacity (ml): 2
- Ardent Office Furniture Laboratory Round Chair Scorpio 161 Series (Kursi Lab)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Color: Black
- Seat: Moulded PU Cushion Seat
- Backrest: Adjustable High
- Educati Hydraulic OilDeskripsi:Educati Telliga, adalah pelumas hidrolik berkinerja tinggi yang menggunakan teknologi terkini yang memberikanperlindungan pada peralatan dan sistem kerja operasi hidrolik.Educati Telliga, membantu mencegah pembentukan deposit, kerusakan di bawah panas atau tekanan mekanik yangdapat menurunkan efisiensi sistem tenaga hidrolik Anda.Karakteristik FisikKarakteristik ini khas dari produksi saat ini. Sementara produksi masa depan akan sesuai dengan spesifikasi, tingkatan mutu & RekomendasiDenison Hydraulics (HF-0, HF-1, HF-2)Cincinnati P-68 (ISO 32), P-70 (ISO 46), P-69 (ISO 68)Vickers M-2950 SVickers I-286 SKompatibilitas FluidaEducati Telliga, pelumas kompatibel dengan sebagian besar mineral base oil lainnya, pelumas hidrolik berbahan dasar minyak mineral·atribut:
- Size (L): 200
- Color: Clear
- Base Material: Mineral Oil
- eni Hydraulic LubricantDeskripsi:ACER ID oils are high quality oils for use in circulation systems and in hydraulics circuits. They are obtained from selected paraffinic base stocks treated with antioxidant and antirust additives (R & O oils, ISO-L-DAB, ISO-L-HL classifications).They are available in many grades that cover a very broad range of viscosity and are therefore able to meet all requirements of practical interest.atribut:
- Volume (L): 200
- Appearance: B & C
- PTT Lubricants HydraulicDeskripsi:Cairan premium hidrolik yang memberikan perlindungan efektif untuk gesekan untuk melindungi bagian mesin secara sempurna. Pelumas memberikan bahan yang sangat baik untuk mencegah terjadinya kotoran yang mengakibatkan peningkatan tenaga pada system hidrolik.atribut:
- Volume (L): 200
- Viscosity: ISO VG 32, 37, 46, 68, 100
- Pertamina Ëngine Oil Meditran S (Oli Mesin)Deskripsi:MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.atribut:
- SNI License: Yes
- SNI Number: 5873.966/75.100/VI/2021
- TRION LUBRICANT Lubricant Additive Hydraulic (Pelumas Tambahan)Deskripsi:TRION HYDRO adalah oli hidrolik berkualitas yang diformulasikan dari base oil dan additive pilihan, dikembangkan khusus untuk digunakan dalam semua jenis sistem dan peralatan hidrolik. Dianjurkan untuk penggunaan pada peralatan hidrolik umum dan peralatan transmisi lain dan juga penggunaan pada sistem sirkulasi maupun bath.atribut:
- Grade: ISO VG 68
- Fairipack Bottle Plastic with Cap (Botol Lab)atribut:
- Body Diameter (cm): 4.5
- Height (cm): 12
- Hole Diameter (cm): 2.2
- Volume (ml): 100
- BELL 1 Compressor OilDeskripsi:Bell 1 Compressor Oils are hydro-treated fluids designed for use in air compressors and high-temperature circulating systems that require freedom from deposit formation. Made from highly refined hydrocracked base stocks, these oils are resistant to oxidation, minimizing the formation of acidic oxidation products that can cause corrosion and reduce the oil's lifespan. The high viscosity index of the base fluid ensures stable viscosity and protection, even at high operating temperatures.This performance has been proven in a wide range of compressors operating under harsh conditions, making the oils last 1 to 2 times longer than standard compressor oils.atribut:
- Application: Compressor Screw, Piston, Reciprocating, Vacuum Pump
- Color: <0.5
- Drain Interval (hour): 4000
- Operating Temperature (°C): above 100
- Pour Point (°C): -27
- Size (L): 200
- Specification, Approval and Recommendations: DIN 51506 VDL Specifications
Daftar Harga oli hydraulic Terbaru October 2026
| BELL 1 Hydraulic Oil (Fluida Hidraulik) | Rp9.099.900 |
| Deltalube Lubricant Additive Super Hydraulic (Pelumas Tambahan) | Rp2.299.900 |
| Lucas Oil Hydraulic Oil Booster/Stop Leak | Rp319.900 |
| Sinopec Oil Hydraulic | Rp899.900 |
| Castrol Hydraulic Oil | Rp10.999.900 |
| WIN Lubricants Hydraulic Oil | Rp1.099.900 |
| PTT Lubricants Hydraulic Oil API CF/SF | Rp8.099.900 |
| AS ONE Vial Autosampler (Botol Sampel) | Rp509.900 |
| Insize Straight Ruler Stainless Steel (Penggaris / Mistar) | Rp47.900 |
| Agilent Vial Wide-Mouth Screw Cap (Botol Sampel) | Rp2.099.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/kiP111193738-1.jpg)
/p1P110022901-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Sinopec%20Oil%20Hydraulic/qgP111566952-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Hydraulic%20Oil/j5P102080689-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/WIN%20Lubricants%20Hydraulic%20Oil/0eP111565014-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PTT%20Lubricants%20Hydraulic%20Oil%20API%20CF%2FSF/cmP106084454-1.jpg)
/8kP108006308-1.jpg)
/iwP105917680-1.jpg)
/n5P108287833-1.jpg)
/atP104702389-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Hydraulic%20Oils/d8P104864476-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Educati%20Hydraulic%20Oil/6bP109241227-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/eni%20Hydraulic%20Lubricant/n2P108303830-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PTT%20Lubricants%20Hydraulic/c4P106084436-1.jpg)
/8iP104857306-1.jpg)
/kaP111566730-1.jpg)
/onP115132887-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Premium/i5P105709653-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)