Beli olfa hbb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Special Black Blade (Oversized H)Deskripsi:Special oversized blade for emphasizing sharpness by sharp-angle polishing for oversize H type cutter knife.atribut:
- Blade Material: Alloy Tool Steel
- OLFA Extra Heavy Duty BladeDeskripsi:5 extra heavy-duty blades in a plastic case. Blister packed.atribut:
- Blade Thickness (mm): 0.7
- Blade Width (mm): 25
- Blade Length (mm): 126
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Spare Blade (Replacement)Deskripsi:10 heavy-duty blades in a plastic case.atribut:
- Material (blade part): Alloy tool steel
- OLFA Special Black Blade (Large)Deskripsi:A special black blade with emphasis on sharpness by sharp-angle polishing for large cutter knife. Ten pieces of plastic case packaging.atribut:
- Blade Length (mm): 100
- Blade Material: Alloy Tool Steel
- Blade Width (mm): 18
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- KDS Cutter Knifeatribut:
- Blade Thickness (mm): 0.5
- OLFA H Type (for Thick Materials Screw-fixed Type)Deskripsi:Extra large H type replacement blade for cutter knife. It is a special black blade which emphasizes sharpness by sharp-angle polishing. The blade thickness is 0.7 mm and the warpage of the blade is small, and it is suitable for the cutting of a thick material feels a little unreliable with a large blade.atribut:
- Blade Width (mm): 25
- Blade Length (mm): 126
- Blade Thickness (mm): 0.7
- Blade Material: Alloy Tool Steel
- OLFA Replacement BladeDeskripsi:A replacement blade without a broken line suitable for countermeasures against contamination of foreign objects.A versatile type excellent in durability.atribut:
- Blade Thickness (mm): 0.5
- OLFA Extra Heavy Duty CuttersDeskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- OLFA L-Type (Screw-fixed Type)atribut:
- Blade Width (mm): 18
- Blade Length (mm): 100
- Blade Thickness (mm): 0.5
- OLFA Standard Duty CuttersDeskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Spare Cutter Blade (Large)atribut:
- Specification: With Plastic Case
- Type: Big
- Blade Material: Alloy tool Steel
- TRUSCO Number: 124-8766
- OLFA Cutters Replacement Blade (Small)Deskripsi:Normal replacement blade for "small" cutter knife. You can use it to cut thin materials such as paper. Blade thickness 0.38mm.atribut:
- Blade Length (mm): 80
- Blade Thickness (mm): 0.38
- Blade Width (mm): 9
- Material: High carbon Stainless Steel (SSB5K only, others are made of alloy tool steel)
- OLFA Bladesatribut:
- Blade Length (mm): 100
- Blade Thickness (mm): 0.5
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- OLFA Non-slip L-type(Screw-fixed Type)atribut:
- Total Length (mm): 160.5
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- Main Body Materials: Elastomer Resin
- Blade Materials: Alloy Tool Steel
Daftar Harga olfa hbb Terbaru March 2026
| OLFA Special Black Blade (Oversized H) | Rp75.900 |
| OLFA Extra Heavy Duty Blade | Rp76.900 |
| OLFA Heavy Duty Blade | Rp52.900 |
| OLFA Mata Pisau Cutter | Rp42.900 |
| OLFA Spare Blade (Replacement) | Rp73.900 |
| OLFA Special Black Blade (Large) | Rp55.900 |
| OLFA Heavy Duty Cutters | Rp72.900 |
| KDS Cutter Knife | Rp51.900 |
| OLFA H Type (for Thick Materials Screw-fixed Type) | Rp74.900 |
| OLFA Replacement Blade | Rp239.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/rqP102944998-2.jpg)



/k1P105398721-1.jpg)
/P102945162-1.jpg)


/P102616006-4.jpg)


/jqP104852710-1.jpg)


/9zP105436359-1.jpg)
/P102945179-1.jpg)


/iaP104820658-1.jpg)