OLFA Cutter Blades Small (Isi Cutter)

Sebelum PPN:
Rp56.900 - Rp179.900
Spesifikasi
Blade Length (mm)80
Blade Thickness (mm)0.38
Blade Width (mm)9
MaterialHigh carbon Stainless Steel (SSB5K only, others are made of alloy tool steel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Normal replacement blade for "small" cutter knife. You can use it to cut thin materials such as paper. Blade thickness 0.38mm.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan

Halaman Terkait