OLFA Cutter Blades H Type for Thick Materials Screw-fixed Type (Isi Cutter)

Sebelum PPN:
Rp74.900 - Rp249.900
Spesifikasi
Blade Width (mm)25
Blade Length (mm)126
Blade Thickness (mm)0.7
Blade MaterialAlloy Tool Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra large H type replacement blade for cutter knife. It is a special black blade which emphasizes sharpness by sharp-angle polishing. The blade thickness is 0.7 mm and the warpage of the blade is small, and it is suitable for the cutting of a thick material feels a little unreliable with a large blade.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan

Halaman Terkait