Beli ojiyas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OJIYAS Thread Ring Gaugeatribut:
- Size (mm): M6x1
- OSG Steel Plug GaugeDeskripsi:Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
- OSG Steel Plug GaugeDeskripsi:Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
- KENTA Steel Plug GaugeDeskripsi:- Top quality precision screw thread plug gauge made of fine grade alloyed tool steel.- Double-end, Go & No Go clearly marked and complete with handle.- Tolerance 6H.
- SYLVAC Multiplexer Unit (Alat ukur ketebalan)Deskripsi:- Unit for connecting up to 8 SYLVAC capacitive probes and visualising the results on a PC (software included) or exporting the data.- Housing made of aluminium profile and ABS plastic that can be placed vertically or horizontally- 8 inputs for capacitive sensors P5, P10 and P25- I/O terminal block with opto-coupled inputs/outputs - Free software to view up to 24 channels simultaneously, create channel combinations, perform dynamic measurements or create sequences.- Up to 3 units can be connected to the software, so that up to 24 probe inputs can be used.- Possibility to connect a D110V unit for lifting the vacuum probes- 2 connectors for optional pedal 904-4101- USB and RS232 data outputs- IP50 protectionatribut:
- Maximum Error (µm): P2 : 1.5 / P5 : 1.6 / P10 : 1.6 / P25 : 1.9
- Repeatability (µm): P2 : 0.2 / P5 : 0.2 / P10 : 0.2 / P25 : 0.2
- OSG Screw Limit Gauge (JIS Class 2)atribut:
- Type: For plug gauge work
- Compatible: Metric thread (JIS class 2)
- Hanshin RoboChain Cable Drag / Cable Carrier HSP Typeatribut:
- Length (m): 1
- Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)atribut:
- Thread Class: 6H
- Handle Color: Black
- Thread Type: Metric
- Gauge Type: Go/No-Go (Plus/Minus)
- Dimension Type: Metric
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- Thread Direction: Right Hand
- Niigata Seiki (SK) Steel Plug GaugeDeskripsi:Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminumatribut:
- Height (mm): 17
- Length (mm): 130
- KENTA Thread Plug Gauge SetDeskripsi:Feature:Standard metric ISO thread as per DIN 13Hardened gauge steelStandard tolerance 6HInclude GO ang NOGO tips7pcs/setatribut:
- Size: M3,M4,M5,M6,M8,M10,M12
- Insize Thread Ring Gauge ISO (Alat Pengukur Ulir)Deskripsi:INSIZE 4120 Metric Thread Ring Gage menawarkan solusi ekonomis untuk uji ulir sekrup/fastener dan perbandingan dimensi dengan mekanisme Go/NoGo sesuai dengan Standard ISO 1502.Tergantung tipenya, setting ring ini bisa digunakan untuk memeriksa ulir fastener atau ulir thread metode uji inspeksi cepat Go/No Go check. Thread Ring gage dari INSIZE ini tersedia dalam rentang ulir M2 hingga M60.Thread Ring gauge INSIZE 4120 ini dijual dengan nilai akurasi dan toleransi dengan kelas yang berbeda. Toleransi pitch diameter pada Thread ring gage ini bervariasi, dalam setiap tingkatan, berdasarkan pada diameter nominal (Class 6g, Class 6e dan Class 6h). Kelas ulir "6H" tidak menyediakan toleransi apa pun atau standar basic. Kelas ulir internal "6E" memberikan toleransi pelapisan coating sedangkan yang lebih umum, sedangkan Kelas ulir eksternal "6e" menyediakan kira-kira dua kali lipat ketebalan pelapisan daripada kelas ulir "6g". Jadi harap perhatikan sesuai dengan standar apa yang anda butuhkan sebelum pemesanan.Fitur INSIZE 4120 Metric Thread Ring Gage ISO1502:• Standard IS01502 pilihan CLASS 6h, 6g, 6e yang tersedia hingga ukuran M2 hingga M60.• Setiap limit gauge presisi ini terbuat dari material Alloy steel keras dengan coating dan nilai hardness 60-62 HRC, (oil hardened non-shrinking steel)• Ekonomis dan cocok untuk lini kerja QC production dan sebagai alat ukur consumable• Dijual juga sebagai komplit set Go dan NoGo• Dilengkapi dengan sertifikat kalibrasi pabrikan.
- ASIMETO Thread Plug GaugeDeskripsi:Standard Accessories-Calibration Certificateatribut:
- Type: Thread Plug Gauges
- Series No.: 680
- SYLVAC Caliper EVO BT Smart (Jangka Sorong)Deskripsi:- High-quality ergonomic caliper with integrated Bluetooth system- 3.5 mm thick hardened and ground stainless steel frame- New extra-large display unit with 11.5 mm high digits- Convenient push button for sending data that can also be programmed with another function- Memorising the home position even when the instrument is switched off- Available in the following executions :- Measuring range 150 mm with rectangular depth rod- Measuring range 150 mm with cylindrical depth rod- Measuring range 200 mm with rectangular depth rod- Measuring range 300 mm without depth rod- Protection class IP67- Wheel available as an optionatribut:
- Protection Rating: IP67
- Insize Pipe Thread Ring Gauge Dim Type Inch (Alat Pengukur Ulir)atribut:
- Material: Hardened Steel
- Finish: Uncoated
- Hardness: HRC 60-62
- Thread Type: NPT
- Dimension Type: Inch
- Gauge Design: Adjustable
- Gauge Type: Go (Plus)
- Thread Class: 6G
Daftar Harga ojiyas Terbaru October 2026
| OJIYAS Thread Ring Gauge | Rp9.599.900 |
| OSG Steel Plug Gauge | Rp2.799.900 |
| OSG Limit Gauge Plug For OSG Screw | Rp2.799.900 |
| IWAKI Glass Ware Extractor | Rp749.900 |
| OSG Steel Plug Gauge | Rp2.799.900 |
| KENTA Steel Plug Gauge | Rp2.499.900 |
| OSG Standard Thread Gauge | Rp1.999.900 |
| SYLVAC Multiplexer Unit (Alat ukur ketebalan) | Rp35.999.900 |
| OSG Screw Limit Gauge (JIS Class 2) | Rp2.699.900 |
| Hanshin RoboChain Cable Drag / Cable Carrier HSP Type | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































/22P106527074-1.jpg)
/P103063991-1.jpg)

/5aP105918190-1.jpg)
%20Steel%20Plug%20Gauge/P101502526-2.jpg)


/r8P110049980-1.jpg)

/nrP106524855-2.jpg)
/3mP105917130-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)