Beli oiles bush di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OILES # 500SP Bush
    Mulai

    Rp449.900

    OILES # 500SP Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
    • Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
  2. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  3. OILES #500Sp Bush
    50%
    Mulai

    Rp439.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  4. OILES #500 SP Flange Bush
    Mulai

    Rp379.900

    OILES #500 SP Flange Bush
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
    • Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
    • Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
  5. Non Brand Bushing with Oilless Flange
    Mulai

    Rp129.900

    Non Brand Bushing with Oilless Flange
    atribut:
    • Shape: Bushing with flange
  6. OILES #500 SP Thrust Washer
    Mulai

    Rp549.900

    OILES #500 SP Thrust Washer
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
    • Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
    • Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
  7. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  8. OILES Bushing Oil
    Mulai

    Rp579.900

    OILES Bushing Oil
    Deskripsi:
    This is a self-lubricating bearing that can be used without lubrication.It performs exceptionally well in applications involving high loads and low-speed motion.It exhibits excellent friction resistance even in areas where oil film formation is difficult, such as reciprocating motion, oscillating motion, and frequent starting and stopping.It has excellent chemical and corrosion resistance.Material:High-strength brass castings (with embedded solid lubricant)
    atribut:
    • Operating Temperature Range (°C): -40 to 300
  9. SMC MB-Z MDB-Z - Air Standard Type Double Acting single Rod MDBB63-300Z
    Mulai

    Rp3.999.900

    SMC MB-Z MDB-Z - Air Standard Type Double Acting single Rod MDBB63-300Z
    atribut:
    • Bellows: (-) None
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cushioning: (-) Air cushion
    • Cylinder Stroke (mm): 300
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 63
    • Type of Acting: Double acting single rod
  10. ASOH Bushing
    Mulai

    Rp24.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Female Socket
    • Fluid Used: Water, air, oil
    • Material: brass
    • Maximum Operating Pressure (MPa): 6.9
    • Maximum Operating Pressure (kgf/cm²): 70
    • Type: Screw fitting
  11. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  12. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  13. DAYTON Bushing (Busing/Bos)
    Mulai

    Rp18.900

    DAYTON Bushing (Busing/Bos)
    atribut:
    • UNSPSC: 31160000
  14. ASOH Bushing
    Mulai

    Rp33.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Recommended Socket
    • Material: Brass
    • Fluid Used: Water, Air, Oil
    • Type: Threaded joint
  15. Oiles Corporation Glitron F Bushings
    50%
    Mulai

    Rp68.900

    Oiles Corporation Glitron F Bushings
    atribut:
    • Material: Filling agent tetrafluoroethylene resin
    • Working Temperature: -200degrees to 200degrees
  16. Mitutoyo Outside Micrometer Standard Set For External Measurement
    Mulai

    Rp24.999.900

    Mitutoyo Outside Micrometer Standard Set For External Measurement
    Deskripsi:
    The frame is painted. Due to its standard and simple structure, it can be used in a wide range of applications. With constant pressure deviceFor precision measurement of outer diameter.*The 0-25mm models of OMST-150B and OMST1-300B are ratchet thimble micrometers, and the other models are ratchet stop micrometers. *For unaccompanied products, if you order by cash on delivery, it will be shipped the next day or later. [Products with proofreading documents cannot be canceled after ordering.] *Products with proofreading documents and traceability diagrams can be ordered online. Only. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on the calibration company standards based on the ISO9001 quality management system. Comes with a traceability system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Calibration Certificate: English proofreading certificate included
    • Included Accessories: English proofreading certificate included
    • Measuring Force (N): 5~10
    • Series: 103
  17. Non Brand Straight Oilless Bush Thin Wall Type
    Mulai

    Rp119.900

    Non Brand Straight Oilless Bush Thin Wall Type
    atribut:
    • Shape: Straight bush thin type
  18. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
Daftar Harga oiles bush Terbaru October 2026
OILES # 500SP BushRp449.900
Non Brand Straight Oilless BushingRp109.900
Oiles Corporation 500SP BushRp649.900
OILES #500Sp BushRp439.900
OILES #500 SP Flange BushRp379.900
Non Brand Bushing with Oilless FlangeRp129.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
OILES #500 SP Thrust WasherRp549.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
OILES Bushing OilRp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)