Beli oil tank level gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Outer Diameter: 40mm
- Thickness: 10mm
- Mounting Hole Diameter: 40mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- Kyowa Pengukur Level Oli (Indikator Level Oli)Deskripsi:-By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
- Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)atribut:
- Material: Polycarbonate (PC)
- Total Length (mm): 106
- Mounting Pitch (mm): 70
- Screw Dimensions: M8 x 1.25
- Specification: Screw type
- Heat Resistant Temperature: 100degrees
- KOHO Oil Tank CapDeskripsi:-Please use it for high-speed machines where oil foaming is intense. Because of a screw-in type, very easy to install and remove.-Threaded typeatribut:
- Body Material: Polycarbonate (PC)
- Packing Materials: Nitrile Rubber (NBR)
- KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)atribut:
- Dimension G (mm): 4
- Dimension E (mm): 22
- Mounting Screw D: M8xP1.25
- Dimension H (mm): 80
- Dimension K (mm): 8
- Dimension I (mm): 41.5
- Dimension C (mm): 60
- Dimension F (mm): 13
- Dimensions j (mm): 79.5
- Overall Length A (mm): 88
- TRUSCO Number: 112-6661
- Type: Vertical type
- Width B (mm): 28
- MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)atribut:
- Material: Sight glass / polycarbonate resin
- KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Deskripsi:-Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)Deskripsi:-The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Typeatribut:
- Outer Diameter: 32mm
- Thickness: 8.0mm
- Mounting Hole Diameter: 28.0mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameteratribut:
- Material: Sight glass / Polycarbonate Resin
- Shape: circular
- Type: Outer diameter brim Type
- KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)atribut:
- Dimension N (mm): 15
- Dimension K (mm): 8
- Dimension G (mm): 20
- Dimension F (mm): 16
-
Mounting Method:
Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm) - Dimension H (mm): 20
- Dimension L (mm): 29
- Dimensions j (mm): 4
- Dimensions m (mm): 13
- Heat Resistance Temperature (°C): Approx. 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Mounting Screw E: M10xP1.5
- Shape: Long form
- Thickness C (mm): 12 (excluding screws)
- Type: Deluxe
- Width B (mm): 32
- Daytona Fork Oil Level Adjustment Tool Power Injector (Peralatan Oli/Bahan Bakar)atribut:
- Accessories: Oil level gauge
- Capacity: (Syringe syringe) 60ml
- KOHO Jendela Pot Oli (Tipe Drive-In) (Level Oli Indikator)atribut:
- Shape: Round shape
- Mounting Hole Diameter (mm): Ø46.0 +/- 0.2
- Dimension C (mm): 12
- Dimension F (mm): 35
- Type: Hinomaru
- Dimension B (mm): 50
- Dimension A (mm): 46.5
- Dimension E (mm): 4
- Dimension G (mm): 17
- Dimensions d (mm): 18
- Heat Resistance Temperature (°C): 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- TRUSCO Number: 102-8766
- ECODORA Oil Drain Tool Waste Oil Gravity Drainers (Alat Penguras Oli)Deskripsi:Waste Oil Drainer with Wheel-Mounted 65-Litre Tank, Equipped with : Level Gauge, Collection Bowl with Oversize Funnel, Antisplash Screen/Filter, Removable Tool Tray
- ECODORA Oil Drain Tool Manual and Pneumatic Dispenser (Alat Penguras Oli)Deskripsi:Pneumatic Oil Dispenser with Wheel-Mounted 24-Litre Tank, Equipped with : Level Gauge, P/N 0E24891 Anti Splash Funnel
- ECODORA Oil Drain Tool Waste Suction/Gravity Drainers (Alat Penguras Oli)Deskripsi:Combination Air-Operated Oil Suction-Drainer with Wheel-Mounted 65-Litre Tank Equipped with : Level Gauge, Side Collection Bowl, Removable Tool Tray P/N 0E44060 Set of Probes
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- DV Water Level Controlatribut:
- Function: Floatless Level Switch
- Voltage Rate (V): 220-240AC
- Current Rate (A): 5
- Mounting: Screw
- Shell Engine Oil Helix HX6 (Oli Mesin)atribut:
- SAE Grade: 10W-40
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
Daftar Harga oil tank level gauge Terbaru October 2026
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
| MUSASHI Oil Level Gauge | Rp189.900 |
| Kyowa Pengukur Level Oli (Indikator Level Oli) | Rp53.900 |
| Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator) | Rp519.900 |
| KOHO Oil Tank Cap | Rp42.900 |
| KOHO Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator) | Rp319.900 |
| MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli) | Rp56.900 |
| KOHO Kaca Penglihat Pot Oli (Level Oli Indikator) | Rp159.900 |
| KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator) | Rp109.900 |
| MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter | Rp56.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4hP102636161-4.jpg)

/P102626270-3.jpg)
%20(Level%20Oli%20Indikator)/P102027028-1.jpg)

%20(Level%20Oli%20Indikator)/e2P103649506-1.jpg)
/6tP103652245-1.jpg)
/8pP102626313-10.jpg)
%20(Level%20Oli%20Indikator)/P102626322-1.jpg)

%20(Level%20Oli%20Indikator)/dmP103649490-1.jpg)
/P102676053-1.jpg)
%20(Level%20Oli%20Indikator)/cmP103649454-1.jpg)
/8rP105472315-1.jpg)
/maP105471802-1.jpg)
/90P105472324-1.jpg)
/P101518183-1.jpg)

/5qP103709206-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)