Beli oil sight glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ELESA Oil Level Indicator (Indikator Level Oli)
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge.-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  2. KOHO Oil Pot Sight Glass
    Mulai

    Rp189.900

    KOHO Oil Pot Sight Glass
    Deskripsi:
    -Using ultra hardness special synthetic resin, it is durable against impact.-Easy to install, remove and excellent in maintainability. -Screw Locking Type
    atribut:
    • Heat Resistant Temperature: 100°C
    • Material: Polycarbonate (PC)
  3. Kyowa Oil Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Kyowa Oil Gauge
    Deskripsi:
    -By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance.-Installation is easy. -Screw Locking Type
  4. TRICO Flow Sight
    Mulai

    Rp709.900

    TRICO Flow Sight
    Deskripsi:
    For use on pumps and gearboxes, these viewports help to observe the flow, condition, or clarity of fluids. They feature brass construction and glass lenses.
    atribut:
    • UNSPSC: 41112511
    • Application: Gearboxes; Pumps
    • Features: Brass Construction
    • Hex Dia. Flats (inch): 7/8
    • Maximum Operating Temperature (°F): 300
    • Maximum Working Pressure (Psi): 50
    • NPT: 1/2\"
    • Overall Length (inch): 1-3/32
    • Product Type: Viewport
    • Sight Dia. (inch): 1/2
    • Sight Length (inch): 1/2
    • Type: Glass Lens and Baffle
  5. Yoshitake Flap Type Sight Glass
    Mulai

    Rp2.699.900

    Yoshitake Flap Type Sight Glass
    Deskripsi:
    The flap and indicator plate make it easy to check changes in flow rate. Can be used for both horizontal and vertical piping. For steam drain, mica (mica) plate is included.
    atribut:
    • Connector: JIS Rc
    • Kinds: Sight Glass
    • Material (Main Unit): Spheroidal graphite cast iron (FCD450)
    • Maximum Operating Pressure (MPa): 1
    • Maximum Operating Temperature (°C): 150
    • Maximum Pressure (MPa): 1
    • Maximum Temperature (°C): 150
    • Operating Temperature Range (°C): 150
    • Suitable fluid: Cold / hot water, oil, and other non-hazardous fluids
    • Type: Flap Type
    • Type of Connection: JIS Rc
  6. KOHO Oil Pot Sight Glass (Circle Type)
    Mulai

    Rp119.900

    KOHO Oil Pot Sight Glass (Circle Type)
    Deskripsi:
    -The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place.-The Japanese flag design type is used for high-speed machine with intense frothing of oil. .-Driving Type-Hinomaru Type
    atribut:
    • Outer Diameter: 32mm
    • Thickness: 8.0mm
    • Mounting Hole Diameter: 28.0mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  7. MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    Rating:
    80% of 100
    (1)
    Mulai

    Rp52.900

    MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    atribut:
    • Material: Sight glass / Polycarbonate Resin
    • Shape: circular
    • Type: Outer diameter brim Type
  8. KOHO Oil Pot Window (Screw Type)
    Mulai

    Rp609.900

    KOHO Oil Pot Window (Screw Type)
    atribut:
    • Dimension N (mm): 15
    • Dimension K (mm): 8
    • Dimension G (mm): 20
    • Dimension F (mm): 16
    • Mounting Method: Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
      In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
    • Dimension H (mm): 20
    • Dimension L (mm): 29
    • Dimensions j (mm): 4
    • Dimensions m (mm): 13
    • Heat Resistance Temperature (°C): Approx. 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Mounting Screw E: M10xP1.5
    • Shape: Long form
    • Thickness C (mm): 12 (excluding screws)
    • Type: Deluxe
    • Width B (mm): 32
  9. MUSASHI Oil Level Gauge With Outer Diameter Collar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    MUSASHI Oil Level Gauge With Outer Diameter Collar
    atribut:
    • Material: Sight glass / polycarbonate resin
  10. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp409.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  11. MUSASHI Oil Level Gauge
    61%
    Mulai

    Rp96.000

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  12. LDI INDUSTRIES Window-Style Sight Glass
    Mulai

    Rp449.900

    LDI INDUSTRIES Window-Style Sight Glass
    Deskripsi:
    Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
    atribut:
    • UNSPSC: 40141746
    • Connection Type: Pipe Threads
    • For Fluid Type: Liquid
    • For Liquid Clarity: Clear
    • For Use On: Gear Boxes/Reservoirs
    • Thread Gender: Male
    • Thread Type: NPT
    • Window Material: Glass
  13. Yoshitake Sight Glass
    Mulai

    Rp1.099.900

  14. Yoshitake Sight Glass
    Mulai

    Rp3.099.900

  15. Non Brand Cooling Sight Glass
    Mulai

    Rp319.900

    Non Brand Cooling Sight Glass
    Deskripsi:
    These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.
    atribut:
    • UNSPSC: 40141746
    • Construction: Copper Fittings; Plated Steel
    • Design: 2-pieces with O-ring
  16. TLV Sight Glases
    Mulai

    Rp3.499.900

    TLV Sight Glases
    atribut:
    • Maximum Operating Pressure (MPaG): 1.6
    • Body Material: Cast Iron
    • Connection: Screwed
    • Maximum Operating Temperature (°C): 220
  17. Koho Kosan Oil Level Gauge V Type Drive Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    Koho Kosan Oil Level Gauge V Type Drive Type
    Deskripsi:
    The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.
    atribut:
    • Shape: Round Type
    • Heat Resistance Temperature (°C): 100
  18. Koho Kosan Oil Pot Mad (With Thermometer)
    47%
    Mulai

    Rp239.900

    Koho Kosan Oil Pot Mad (With Thermometer)
    atribut:
    • Material: Polycarbonate (PC)
    • Total Length (mm): 106
    • Mounting Pitch (mm): 70
    • Screw Dimensions: M8 x 1.25
    • Specification: Screw type
    • Heat Resistant Temperature: 100degrees
  19. KOHO Oil Pot Window (Drive-In Type)
    Mulai

    Rp119.900

    KOHO Oil Pot Window (Drive-In Type)
    atribut:
    • Shape: Round shape
    • Mounting Hole Diameter (mm): Ø46.0 +/- 0.2
    • Dimension C (mm): 12
    • Dimension F (mm): 35
    • Type: Hinomaru
    • Dimension B (mm): 50
    • Dimension A (mm): 46.5
    • Dimension E (mm): 4
    • Dimension G (mm): 17
    • Dimensions d (mm): 18
    • Heat Resistance Temperature (°C): 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • TRUSCO Number: 102-8766
Daftar Harga oil sight glass Terbaru January 2026
ELESA Oil Level Indicator (Indikator Level Oli)Rp54.900
KOHO Oil Pot Sight GlassRp189.900
Kyowa Oil GaugeRp53.900
TRICO Flow SightRp709.900
Yoshitake Flap Type Sight GlassRp2.699.900
KOHO Oil Pot Sight Glass (Circle Type)Rp119.900
Wipro Glass Oil CupRp4.900
MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer DiameterRp52.900
KOHO Oil Pot Window (Screw Type)Rp609.900
MUSASHI Oil Level Gauge With Outer Diameter CollarRp52.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)